FeiyuTech Gimbal Mini 2 with Combo Kit 1set

Rating:
100% of 100
(2)
Rp4.599.900
Persediaan

Spesifikasi Produk

Model Number Mini 2
Unit 1set
Battery Capacity (mAh) 2500
Charging Time (hour) About 1.6 (using 18W fast charger), 10 (theoretical battery life)
Pan Rotatable Range (°) 360 (Unlimited)
Payload Capability (g) About 1200
Roll Rotatable Range (°) 320 (With limitation)
Tilt Rotatable Range (°) 318 (With limitation)
Berat (Kg) 1.1
Tanggal Produk Terdaftar 18 December 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In The Box:
- Tripod Attachment
- Smartphone Holder
- GoPro Adapter
- Slider Attachment
- Quick Release Plate
- Fixed Plate
- Lens Holder
- Focus Motor Support Rod
- USB-C to USB Mini-B Camera Control Cable
- USB-C to USB Micro-B Camera Control Cable
- USB-C to Multi-Terminal Camera Control Cable
- USB-C to 2.5mm TRS Camera Control Cable
- USB-C to 3.5mm TRS Camera Control Cable
- USB-C to DC 2.5mm Camera Control Cable
- USB-C to USB-C Camera Control Cable
- USB-C to Lightning Cable
- USB-C to USB-A Charging Cable
- Mounting Screws
- Allen Keys
- Limited 1-Year Manufacturer Warranty
- Limited 6-Month Manufacturer Warranty (Accessories)
Feature
Key Features:
- Motorized 3-Axis Gimbal with App Control
- For Smartphone, GoPro, Mirrorless Camera
- Built-In AI Tracking and Gesture Control
- Android and iOS Compatible
- 3300 to 5200K Wired Magnetic Fill Light
- 10.8 in Carbon Fiber Extension Pole
- Cable & Bluetooth Control Capability
- 1.2Kg Max Payload (ZV-E10, A7S3, A6700)

Compatible Camera via Cable:

Sony: RX100 Ⅲ, RX100 Ⅳ, RX100 Ⅴ, RX100 VA, RX100 Ⅵ, RX100 Ⅶ, ZV-1, ZV-E10, DSC-WX500, DSC-HX90, α5100, α6100, α6300, α6400, α6500, α6600, α6000, DSC-RX0 Ⅱ, DSC-RX0, A7 II, A7S II, A7R II, A7S, A7R, A7C, α7, A7 III, A7S Ⅲ, A7 IV

CANON: EOS M50, EOS M50 Mark Ⅱ, EOS R, EOS RP, EOS M60, EOS M60 Mark Ⅱ, EOS 200D Ⅱ, Powershot G7 X Mark Ⅲ, EOS R6, EOS R7, EOS R8, EOS R10, EOS R50, EOS R6 Mark II

PANASONIC: DC-G9GK-K, DMC-GH4GK, DMC-GH5S

FUJIFILM: X-T20, X-T30, X-A5, X-A7, X-T3, X-T4 , X-T100, X-T200, X-H1, X-S10, X-E3, X-T30 II, X100V, X-H2

NIKON: Z5, Z50, Z6, Z6 II, Z7, Z7 II, Z fc, Z30
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Halaman Terkait