SMALLRIG Cold Shoe 1pack(2pcs)
Rp149.900
Persediaan
Spesifikasi Produk
| Unit | 1pack(2pcs) |
|---|---|
| Material | Aluminium Alloy |
| For Brand | Universal |
| For Model | Universal |
| Package Dimensions (mm) | 110x130x40 |
| Product Dimensions (mm) | 25x25x9 |
| Berat (Kg) | 1.1 |
| Tanggal Produk Terdaftar | 18 December 2024 |
| Terakhir Diperbaharui | 02 August 2025 |
Informasi Produk
Description
SmallRig Cold Shoe (2pcs Pack) 2060 could be mounted on any camera accessories with 1/4"-20 and M2.5 threaded holes, such as cage, cold shoe block and plate, etc. The counterbore hole in the center is attachable to a 1/4"-20 screw, but the 1/4"-20 screw will not touch the hot shoe contact of accessories mounted on the cold shoe. There comes with two secure bending bevels on the one end to prevent accidental removal. The arrowheads on the cold shoe show the direction to mount additional accessories.
Compatibility:
Any shoe style accessories
Note:
The product can be secured to other accessories by one 1/4"-20 screw. If the two 1/4"-20 screws are required to secure, please purchase SmallRig cold shoe (ID: 1960) separately. The two 2.5mm threaded holes of the product are only compatible with the SmallRig camera cage (ID:1661).
Package Includes:
2 x Cold Shoe 1241
2 x 1/4"-20 Screw
4 x M2.5 Screw
2 x Hex Spanner
Compatibility:
Any shoe style accessories
Note:
The product can be secured to other accessories by one 1/4"-20 screw. If the two 1/4"-20 screws are required to secure, please purchase SmallRig cold shoe (ID: 1960) separately. The two 2.5mm threaded holes of the product are only compatible with the SmallRig camera cage (ID:1661).
Package Includes:
2 x Cold Shoe 1241
2 x 1/4"-20 Screw
4 x M2.5 Screw
2 x Hex Spanner
Feature
1. It includes 2pcs of the cold shoe, and it could attach camera accessories with 1/4"-20 and M2.5 threads, such as cage, cold shoe block, and so on.2. It enables the mounting of on-camera lights, shoe handles, microphones,s and more for additional attachment.
3. The counterbore hole in the center is attachable to the 1/4’’-20 screw, but the 1/4’’-20 screw will not touch the hot shoe contact of accessories mounted on the cold shoe.
4. There comes with two secure bending bevels on one end to prevent accidental removal.
5. The arrowheads on the cold shoe show the direction to mount additional accessories.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/jtS044812713-1.jpg)