TTArtisan Camera Lens for Sony E Mount 25mm F2 1unit
Rp959.900
Persediaan
Spesifikasi Produk
| Unit | 1unit |
|---|---|
| Closest Focusing Distance (m) | 0.25 |
| Color | Black |
| Focal Length (mm) | 25 |
| Frame Type | APS-C |
| Maximum Aperture | f2 |
| Minimum Aperture | f16 |
| Berat (Kg) | 1.1 |
| Tanggal Produk Terdaftar | 18 December 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Free to carry, multi subject gear
The equivalence of a full frame is about 37.5mm, which is close to the natural field of human eyesight, and meets the shooting needs of various subjects from daily photography to visual art creation. The compact design improves portability, making it convenient for photographers to take it with them from time to time.
Large aperture increase creative fun
The maximum aperture can reach F2, which greatly enhances the degree of creative freedom - whether it is shooting in low-light environments or pursuing beautiful bokeh, the large aperture of F2 can meet your creative needs.
Excellent close-up function
The closest focusing distance is only 0.25 meters. Shooting scenes such as food, flowers, and small objects can show the details and beauty of these objects at a closer distance.
The equivalence of a full frame is about 37.5mm, which is close to the natural field of human eyesight, and meets the shooting needs of various subjects from daily photography to visual art creation. The compact design improves portability, making it convenient for photographers to take it with them from time to time.
Large aperture increase creative fun
The maximum aperture can reach F2, which greatly enhances the degree of creative freedom - whether it is shooting in low-light environments or pursuing beautiful bokeh, the large aperture of F2 can meet your creative needs.
Excellent close-up function
The closest focusing distance is only 0.25 meters. Shooting scenes such as food, flowers, and small objects can show the details and beauty of these objects at a closer distance.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan