Netgear PoE+ Gigabit Ethernet Plus Switch GS308EP 8 Port PoE+ Gigabit Ethernet Plus 62W 1unit
Rp2.799.900
Persediaan
Spesifikasi Produk
| Model Number | GS308EP |
|---|---|
| Unit | 1unit |
| Dimensions (mm) | 158x101x27 |
| Speed | Gigabit |
| Bandwidth (Gbps) | 16 |
| Max MAC Entries | 4K |
| Priority Queuing | WRR |
| Total Port PoE+ | 8 |
| Total PoE+ Budget (W) | 62 |
| Uninterrupted PoE | Yes |
| Buffer Size (k) | 192 |
| Energy Efficient Ethernet | Yes - IEEE 802.3az |
| Jumbo Frame Support (byte) | 9216 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 18 December 2024 |
| Terakhir Diperbaharui | 08 August 2025 |
Informasi Produk
Deskripsi
Switch NETGEAR 8-Port Gigabit Ethernet PoE+ Plus memberikan fitur-fitur jaringan bisnis yang penting dan memberi daya pada perangkat PoE+ seperti telepon VoIP, kamera IP, dan banyak lagi.
Feature
Gigabit Ethernet8 ports each provide up to 1000 Mbps of dedicated bandwidth without blocking.
Non-Blocking Switching
Line rate fabric of 10Gbps (10/100/1000 Mbps) ensures congestion-free connectivity to your devices.
PoE+ support
8 PoE+ ports provide a total of 62W power so you can power and connect your devices with a single cable.
Silent Operation
The silent operating fanless design makes this switch perfect for noise sensitive environments.
Advanced PoE Control
Manage PoE priorities, PoE power limits per port, and more for simple control over all PoE-powered devices.
Versatile Mounting Options
Mount the switch on your desktop, or mount it to a wall or shelf with the hardware provided in the box.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan