HAGIBIS 6in1 ROG Ally Steam Deck Switch 4K HDMI 2.5G RJ45 100W PD Black 1pc

#Nomor SKU S044799878
Wishlist
Rp749.900
Persediaan

Spesifikasi Produk

Unit 1pc
Color Black
Power (W) 100
Berat (Kg) 0.4
Tanggal Produk Terdaftar 13 December 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hagibis ROG Ally/Steam Deck/Switch/OLED Dock 6 in 1 Universal Docking Station With 4K HDMI 2.5G RJ45 100W PD RGB Light USB C Hub

Widely Compatible:This docking station supports the use of handheld consoles such as ROG Ally/Steam Deck/Switch, and it can also support cell phones that support DP video protocols.Note: Because of the size, the switch and cell phone need to be used with the silicone pad that comes with the product.

RGB LED Lights: 15 color modes ,support touch to change colors, Make your desktop more colorful, Enhance your gaming enjoyment.

2.5G Ethernet Port: Support up to 2500Mbps network transmission, more stable than WIFI, so that your game operation is more smooth.Note:Switch and cell phone can not use this network port, other ports can be used normally.

100W PD Fast Charging:Input power up to 100W (Max), while charging and playing, speed up without getting hot!So you don't have to worry about battery power during the game.

4K/60Hz HD Transmission:Play games on a large HD screen.Turn on 4K casting to enjoy a smooth 4K@60Hz experience in HD,Realistically reproduce details for more immersive gaming.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan