SECO Milling Turbo Mill Cutter R217.69-2532.3S-042-10.4A 1pc

#Nomor SKU S044772222
Wishlist
Rp25.999.900
Persediaan

Spesifikasi Produk

Model Number R217.69-2532.3S-042-10.4A
Unit 1pc
Dimensions (mm) APMXS: 42, DMM: 25, LUX: 53
Connection to Equipment (Shape) Seco-Weldon
Dimension Ls (mm) 56
ROHS Directive (Corresponding to 10 Substances) Correspondence
Dimension Dc (mm) 32
Dimension OAL (mm) 120
Compatible Insert XO.X10..
Dimension DCFMS (mm) 40
M Code 80147298
Berat (Kg) 0.2
Tanggal Produk Terdaftar 13 December 2024
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
This is SECO's representative shoulder cutter, the Turbo Mill.

This highly versatile Turbo Mill is suitable for most roughing, semi-finishing, and finishing processes, thanks to its optimized characteristics that reduce heat generation and cutting forces, resulting in long tool life and high precision.

This shoulder cutter is a 2-corner specification that can also be used for 3D machining, with options for nose radius settings, edge treatments, and a wide variety of material combinations.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan