Union Tool Long Neck Radius End Mill for Roughing Process UDCRRS6040-020-100 4x10x60mm 1pc
Rp5.499.900
Persediaan
Spesifikasi Produk
| Model Number | UDCRRS6040-020-100 |
|---|---|
| Unit | 1pc |
| Material | MG |
| Number of Tips | 6 sheets |
| Overall Length L (mm) | 60 |
| Blade Length (mm) | 3.2 |
| Shank Diameter (mm) | 6 |
| Blade Diameter (mm) | 4 |
| Outer Diameter (mm) | 4 |
| Effective Length (mm) | 10 |
| Surface Treatment | UDC COAT |
| Corner Radius (mm) | R0.2 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| M Code | 52841296 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 13 December 2024 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Warning
- The shank taper angle is just a guide.- If interference with the workpiece is necessary, be sure to measure and confirm.
- Please be careful of contact between the shank and the workpiece.
Feature
This is a UDC long neck radius end mill that can cut ultra-hard alloys with high efficiency and long life. With a multi-blade design of 6 blades/10 blades and a 40° twisted shape, it allows for deeper axial cutting compared to traditional 2-blade designs, resulting in reduced processing time in rough processing stages.Use
Compatible materials for cutting: cemented carbide, hard and brittle materials, glass-filled resin.Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan