TIMKEN Tapered Roller Bearing Single Cones 99600 1pc
Rp11.999.900
Persediaan
Spesifikasi Produk
| Model Number | 99600 |
|---|---|
| Unit | 1pc |
| Series | 99000 |
| Design Unit | Imperial |
| Cage Type | Stamped Steel |
| C1 - Dynamic Radial Rating (Two-Row, 1 million revolutions)¹ (N) | 1150000 |
| d - Cone Bore (mm) | 152.4 |
| B - Cone Width (mm) | 66.675 |
| R - Cone Backface "To Clear" Radius³ (mm) | 7.1 |
| da - Cone Frontface Backing Diameter (mm) | 169.7 |
| db - Cone Backface Backing Diameter (mm) | 181 |
| Ab - Cage-Cone Frontface Clearance (mm) | 4.8 |
| Aa - Cage-Cone Backface Clearance (mm) | 8.6 |
| a - Effective Center Location⁴ (mm) | 12.2 |
| C90 - Dynamic Radial Rating (90 million revolutions)⁵ (N) | 171000 |
| C1 - Dynamic Radial Rating (1 million revolutions)⁶ (N) | 660000 |
| C0 - Static Radial Rating (N) | 1030000 |
| Ca90 - Dynamic Thrust Rating (90 million revolutions)⁷ (N) | 119000 |
| K - Factor⁸ | 1.43 |
| G1 - Heat Generation Factor (Roller-Raceway) | 555.5 |
| G2 - Heat Generation Factor (Rib-Roller End) | 73.5 |
| Cg - Geometry Factor⁹ | 0.146 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 11 December 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
This is the most basic and most widely used type of tapered roller Bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Warning
Relate to Attribute:1 Based on 1 X 10⁶ revolutions L10 life, for the ISO life calculation method.
2 Based on 90 x 10⁶ revolutions L10 life, for The Timken Company life calculation method. C90 and Ca90 are radial and thrust values for a single-row, C90(2) is the two-row radial value.
3 These maximum fillet radii will be cleared by the bearing corners.
4 Negative value indicates effective center inside cone backface.
5 Based on 90 x 10⁶ revolutions L10 life, for The Timken Company life calculation method. C90 and Ca90 are radial and thrust values.
6 Based on 1 X 10⁶ revolutions L10 life, for the ISO life calculation method.
7 Based on 90 x 10⁶ revolutions L10 life, for The Timken Company life calculation method. C90 and Ca90 are radial and thrust values for a single-row, C90(2) is the two-row radial value.
8 These factors apply for both inch and metric calculations. Consult your Timken representative for instruction on use.
9 Geometry constant for Lubrication Life Adjustment Factor a3l.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||