TIMKEN Tapered Roller Bearing Set Series 18690/20 1set

#Nomor SKU S044682552
Wishlist
Rp1.199.900
Persediaan

Spesifikasi Produk

Model Number 18690/20
Unit 1set
Series 18600
Design Unit Imperial
Cage Material Stamped Steel
d - Bore (mm) 46.038
D - Cup Outer Diameter (mm) 79.375
B - Cone Width (mm) 17.463
C - Cup Width (mm) 13.495
T - Bearing Width (mm) 17.463
R - Cone Backface "To Clear" Radius¹ (mm) 2.8
r - Cup Backface "To Clear" Radius² (mm) 1.52
da - Cone Frontface Backing Diameter (mm) 51
db - Cone Backface Backing Diameter (mm) 56
Da - Cup Frontface Backing Diameter (mm) 74.68
Db - Cup Backface Backing Diameter (mm) 71.12
Ab - Cage-Cone Frontface Clearance (mm) 2.3
Aa - Cage-Cone Backface Clearance (mm) 0.3
a - Effective Center Location³ (mm) 2
C1 - Dynamic Radial Rating (1 million revolutions)⁵ (N) 52000
C0 - Static Radial Rating (N) 61300
Cg - Geometry Factor¹⁰ 0.0725
Berat (Kg) 0.5
Tanggal Produk Terdaftar 11 December 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is the most basic and most widely used type of tapered roller Bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Warning
Relate to Attribute:
1 These maximum fillet radii will be cleared by the bearing corners.
2 These maximum fillet radii will be cleared by the bearing corners.
3 Negative value indicates effective center inside cone backface.
4 Based on 90 x 10⁶ revolutions L10 life, for The Timken Company life calculation method. C90 and Ca90 are radial and thrust values.
5 Based on 1 X 10⁶ revolutions L10 life, for the ISO life calculation method.
6 Based on 90 x 10⁶ revolutions L10 life, for The Timken Company life calculation method. C90 and Ca90 are radial and thrust values for a single-row, C90(2) is the two-row radial value.
7 These factors apply for both inch and metric calculations. Consult your Timken representative for instruction on use.
8 These factors apply for both inch and metric calculations. Consult your Timken representative for instruction on use.
9 These factors apply for both inch and metric calculations. Consult your Timken representative for instruction on use.
10 Geometry constant for Lubrication Life Adjustment Factor a3l.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan