Epson Printer Ink Tank EcoTank All-in-One L18050 1unit
Rp9.699.900
Persediaan
Spesifikasi Produk
| Model Number | L18050 |
|---|---|
| Unit | 1unit |
| Printer type | |
| Dimensions (mm) | 523x369x150 |
| Rated Voltage (V) | AC 220-240 |
| Rated Frequency (Hz) | 50-60 |
| Printing Technology | Micropiezo Printhead |
| Print Direction | Bi-directional printing |
| Nozzle Configuration | 180 x 1 nozzles Black; 180 x 1 per colour (Cyan, Magenta, Yellow, Light Cyan, Light Magenta) |
| Power Consumption (W) | 19 (Operating), 4.4 (Standby), 0.6 (Sleep), 0.2 (Power Off) |
| Number of Paper Trays | 1 |
| Maximum Print Resolution (dpi) | 5760 x 1440 (with Variable-Sized Droplet Technology) |
| Maximum Paper Size (mm) | 329x2000 |
| Output Capacity | 100 sheets of A3 Plain Paper; 30 sheets of Premium Glossy Photo Paper |
| Input Capacity | 100 sheets of A4 Plain Paper (80g/m2); 30 sheets of Premium Glossy Photo Paper |
| Berat (Kg) | 8.0 |
| Tanggal Produk Terdaftar | 10 December 2024 |
| Terakhir Diperbaharui | 10 February 2026 |
Informasi Produk
Description
Presenting cost-effective borderless A3+ photo printing solutions perfectly suited for design drawing, stunning photos, and versatile media printing such as DVD/CD and PVC/ID card printing. Now with an integrated ink tank design, the printer is compact in size and fits easily into different spaces. The Epson L18050 also come with replaceable parts and can be easily maintained. Easily set up your printer by using Epson Smart Panel app on your mobile device and turning it into an intuitive control centre that allows you to print and troubleshoot effortlessly.
Feature
Compact integrated tank designReplaceable Maintenance Box
High yield ink bottles
Ultra-high page yield of 2,100 pages (colour)
Borderless Printing (up to A3+)
2-year warranty or 50,000 pages, whichever comes first
Powered by Epson Heat-Free Technology
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||