BELL 1 Compressor Oil ISO VG 46 200L 1drum
Rp9.799.900
Persediaan
Spesifikasi Produk
| Unit | 1drum |
|---|---|
| Size (L) | 200 |
| ISO Viscosity Grade | 46 |
| Specific Gravity | '0.862 at 15°C |
| Flash Point (°C) | 226 |
| Pour Point (°C) | -27 |
| Kinematic Viscosity (cSt) | '6.8 at 100°C |
| Viscosity Index | 100 |
| Color | <0.5 |
| Application | Compressor Screw, Piston, Reciprocating, Vacuum Pump |
| Drain Interval (hour) | 4000 |
| Operating Temperature (°C) | above 100 |
| Specification, Approval and Recommendations | DIN 51506 VDL Specifications |
| Technical Data Sheet (TDS) | TDS Model S044608750 |
| Berat (Kg) | 2.0 |
| Tanggal Produk Terdaftar | 29 November 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Bell 1 Compressor Oils are hydro-treated fluids designed for use in air compressors and high-temperature circulating systems that require freedom from deposit formation. Made from highly refined hydrocracked base stocks, these oils are resistant to oxidation, minimizing the formation of acidic oxidation products that can cause corrosion and reduce the oil's lifespan. The high viscosity index of the base fluid ensures stable viscosity and protection, even at high operating temperatures.
This performance has been proven in a wide range of compressors operating under harsh conditions, making the oils last 1 to 2 times longer than standard compressor oils.
This performance has been proven in a wide range of compressors operating under harsh conditions, making the oils last 1 to 2 times longer than standard compressor oils.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
- Effective detergent action- Minimizes deposit formation
- Superior anti-wear properties
- Resists oxidation
- Effective anti-oxidation action.
- Will allow the oils drain interval of up to 4000* hours with normal operating temperature
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan