LOBSTER (LOBTEX) Electrical Terminal Crimping Tool FK5A 1pc
Rp319.900
Persediaan
Spesifikasi Produk
| Model Number | FK5A |
|---|---|
| Unit | 1pc |
| Suitable For | For open barrel terminal |
| Overall Length L (mm) | 225 |
| Suitable Size | (Bolt cutter) M2.6-M5 |
| Applicable size (mm²) | 0.75-5.5 (wire stripper) |
| M Code | 72758298 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 29 November 2024 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Elastomer resin is used for the grip.
A grip that is easy to grip and does not hurt your hands even when cutting bolts.
Various lineups that can be selected according to the application.
Car maintenance, factory maintenance, telephone / telegraph wiring, audio / TV / home appliance maintenance, work and various hobbies, wire cutters, open barrel terminal pressure, bolt cutters, bare crimp terminals, crimps for PB sleeves, wire strippers
* Do not use for live lines (lines through which electricity is flowing).
* Do not use for important crimping such as indoor wiring.
* Lubricate the sliding parts regularly. Prevents friction and backlash.
A grip that is easy to grip and does not hurt your hands even when cutting bolts.
Various lineups that can be selected according to the application.
Car maintenance, factory maintenance, telephone / telegraph wiring, audio / TV / home appliance maintenance, work and various hobbies, wire cutters, open barrel terminal pressure, bolt cutters, bare crimp terminals, crimps for PB sleeves, wire strippers
* Do not use for live lines (lines through which electricity is flowing).
* Do not use for important crimping such as indoor wiring.
* Lubricate the sliding parts regularly. Prevents friction and backlash.
Warning
*Do not use on live wires (wires with electricity flowing through them).*Do not use for important crimping such as indoor wiring.
*Please lubricate the sliding parts regularly. Prevents friction and rattling.
Feature
The grip uses elastomer resin.The grip is easy to hold and won't hurt your hands when cutting bolts.
A variety of lineups to choose from depending on your application.
Use
Automobile maintenance, factory maintenance, telephone/telegraph wiring, audio/TV/home appliance maintenance, crafts and various hobbies, wire cutters, open barrel terminal pressure, bolt cutters, bare crimp terminals, crimp for P.B sleeves, wire strippers.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Electrical%20Terminal%20Crimping%20Tool/LOBSTER%20(LOBTEX)%20Electrical%20Terminal%20Crimping%20Tool%20FK5A%201pc/60S044593216-1.jpg)