AS ONE Digital Temperature Controller (with programmable function) TP-4 Series TP-4NP 1pc

#Nomor SKU S044592639
Wishlist
Rp7.199.900
Persediaan

Spesifikasi Produk

Model Number TP-4NP
Unit 1pc
Power Supply AC100V 50/60Hz
Main Unit Dimensions (mm) 95 x 150.6 x 48.5 (excluding projections)
Sensor Type Pt100Ω(Φ4x200mm)
Temperature Setting (°C) -199.9 to +199.9
Temperature Control ON/OFF control
Minimum Unit of Display (°C) 0.1
Additional Functions Program function/8 steps, 4 patterns
Temperature Display Accuracy (°C) ± 0.5% (FS) ± 1 digit or 3, whichever is greater
AS ONE Part Number 1-5825-22
Temperature Setting Method Sheet key touch system, PV/SV digital two-stage display
Safety Function Circuit protector (15A), alarm output function, sensor abnormality detection
Connection Capacity (A) MAX12(Resistive Load) AC100V 50/60Hz
M Code 79421644
Berat (Kg) 0.6
Tanggal Produk Terdaftar 29 November 2024
Terakhir Diperbaharui 28 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Temperature control is an ON/OFF control method.
The temperature display uses a two-stage PV/SV display that allows the actual measured value and set value to be seen at a glance, preventing setting errors.
Equipped with a program function, it is possible to set up to 8 steps and 4 patterns.
Possible to switch between forward and reverse operation.
Equipped with a circuit protector, alarm output function, and sensor abnormality detection function.
Feature
Temperature control is an ON/OFF control method.
The temperature display uses a PV/SV 2-stage display that allows you to see the actual measured value and set value at a glance, preventing setting errors.
Equipped with program function, it is possible to set up to 8 steps and 4 patterns.
Can be switched between forward and reverse operation.
Equipped with circuit protector, alarm output function, and sensor abnormality detection function.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan