Non Brand Bushing with Oilless Flange SFB20-35 1pc
Rp269.900
Persediaan
Spesifikasi Produk
| Model Number | SFB20-35 |
|---|---|
| Unit | 1pc |
| Shape | Bushing with flange |
| Operating Temperature Range (°C) | No lubrication: -40 to +200 Regular lubrication: -40 to +150 |
| Outer Diameter d (mm) | 30(+0.041 to +0.028) |
| Overall Length L (mm) | 35(-0.1 to -0.3) |
| Inner Diameters d (mm) | 20(+0.061 to +0.040) |
| Allowable PV Value (N/mm² m/s) | No lubrication: 1.65, Regular lubrication: 3.25 |
| Allowable PV Value (kgf/cm² m/min) | No lubrication: 1000, Regular lubrication: 2000 |
| Allowable Maximum Surface Pressure P (N/mm²) | 29 |
| Allowable Maximum Surface Pressure P (kgf/cm²) | 296 |
| Allowable Maximum Speed (m/s) | No lubrication: 0.5 , Periodic lubrication: 1.0 |
| Allowable Maximum Speed V (m/min) | No lubrication: 30, Periodic lubrication: 60 |
| Flange Diameter F (mm) | 40 |
| Flange Thickness T (mm) | 5(0 to -0.1) |
| M Code | 76391133 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 29 November 2024 |
| Terakhir Diperbaharui | 02 April 2026 |
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan