NACHI (NACHI-FUJIKOSHI) Straight Shank Aqua REVO Drill Regular (Mata Bor Lurus) AQRVDR1110 1pc
Rp3.099.900
Persediaan
Spesifikasi Produk
| Model Number | AQRVDR1110 |
|---|---|
| Unit | 1pc |
| Material | Carbide |
| Overall Length L (mm) | 123 |
| Flute Length (mm) | 73 |
| Shank Diameter (mm) | 12 |
| Tip Angle (°) | 135 |
| Drill Diameter (mm) | 11.1 |
| Surface Treatment | REVOD |
| Tolerance | (Shank diameter) h6 |
| Helix Angle (°) | 30 |
| Diameter Tolerance | h7 |
| M Code | 38216046 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 29 November 2024 |
| Terakhir Diperbaharui | 02 April 2026 |
Informasi Produk
Description
Newly developed carbide base material that has both hardness and toughness.
By adopting a straight blade shape, stress is dispersed and the chipping strength of corners is improved.
Newly developed REVO-D coat with excellent oxidation resistance and wear resistance. Furthermore, smooth chip evacuation is achieved by ultra-smoothing processing.
By adopting a straight blade shape, stress is dispersed and the chipping strength of corners is improved.
Newly developed REVO-D coat with excellent oxidation resistance and wear resistance. Furthermore, smooth chip evacuation is achieved by ultra-smoothing processing.
Feature
Newly developed carbide base material that has both hardness and toughness. Using a straight edge shape to disperse stress and improve corner breakage strength.
Newly developed REVO-D coat with excellent oxidation and abrasion resistance. Furthermore, smooth chip evacuation is achieved through ultra-smoothing treatment.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20Straight%20Shank%20Aqua%20REVO%20Drill%20Regular%20(Mata%20Bor%20Lurus)/NACHI%20(NACHI-FUJIKOSHI)%20Straight%20Shank%20Aqua%20REVO%20Drill%20Regular%20(Mata%20Bor%20Lurus)%20AQRVDR1110%201pc/n1S044586829-1.jpg)