OILES #500 SP Flange Bush SPF-2550 25mm 1pc

Rp1.199.900
Persediaan

Spesifikasi Produk

Model Number SPF-2550
Unit 1pc
Operating Temperature Range (°C) No lubrication: -40 to +300 ; Regular lubrication: -40 to +150
Outer Diameter d (mm) 35(+0.050~+0.034)
Length L (mm) 50(-0.1~-0.3)
Dimensions t (mm) 5(0~-0.1)
Inner Diameter d (Φmm) 25(+0.061~+0.040)
Dimension F (mm) phi 45
Inner Diameter Tolerance after Press Fitting (Reference) +0.032~+0.011
Chamfering under the Flange (mm) R0.5
Allowable PV Value (N/mm²) No lubrication: 1.65; Periodic lubrication: 3.25
Allowable Maximum Surface Pressure P (N/mm²) 29 (98); () Is static permissible surface pressure
Allowable Maximum Speed (m/s) No lubrication: 0.50; Regular lubrication: 1.00
Allowable Maximum Speed V (m/minute) No lubrication: 30; Regular lubrication: 60
Allowable Maximum Surface Pressure P (kgf/cm²) 296 (1000); () Is static permissible surface pressure
M Code 07203621
Berat (Kg) 0.1
Tanggal Produk Terdaftar 29 November 2024
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please avoid using in seawater.
The flange section does not have embedded lubricant so it cannot withstand thrust loads.
Feature
Oil-less #500SP1 is a high-load, oil-free bearing made from a high-strength brass alloy created using advanced casting technology, embedded with solid lubricants. Depending on the operating conditions, it can be used in combination with various solid lubricants. It can be used without oil. It performs well in high-load, low-speed applications. It exhibits excellent wear resistance in difficult areas where the formation of an oil film is challenging, such as in rotating, oscillating, reciprocating, and frequently starting/stopping movements. It has excellent chemical resistance and corrosion resistance.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan