HAYASHI-REPIC Luminar Ace Straight LA-150UE 1set
Rp46.999.900
Persediaan
Spesifikasi Produk
Model Number | LA-150UE |
---|---|
Unit | 1set |
Size (mm) | 115x231x130 |
Input Voltage (VAC) | 100 (50/60Hz) |
Power Consumption at Maximum Power (W) | 180 |
Illumination (Lx) | 650000 (Average) |
Lamp | JCR 15 V 150 W 5 H/5 |
Lamp Color Temperature (Kelvin) | 3100 |
Life Expectancy (hour) | 700 |
Light Intensity Adjustment | Variable Output Voltage 2 to 100% |
Output voltage (V) | 3 to 12, DC/14 |
Built-In Filter | Heat Resistant Filter, Cold Filter |
Cooling Scheme | Forced Fan Cooling |
Temperature Fuse | AC 250 VT4A glass tube fuse (phi 5.2x2.0mm) |
Power Cord (m) | About 1.8 (3 P plug) |
Package Size (mm) | 440x280x380 |
Berat (Kg) | 2.6 |
Tanggal Produk Terdaftar | 25 November 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Light guide (1-branch/2-branch)/Ring light guide is not fixed and can be replaced by any light source.Feature
- Light guide type.- Low-noise, long-life halogen lamps are used.
- It boasts high illumination with low voltage.
- It has a safe design and can be used continuously for a long time.
- It is small, lightweight, and has multiple functions suitable for image processing functions as standard equipment.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan