KASSEN Barcode Printer DT640 1unit

Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number DT640
Unit 1unit
Resolution (dpi) 203
Print Method Direct Thermal
Printing Speed (mm/s) 150
Maximum Print Width (mm) 108
Effective Print Width (mm) 104
Paper Thickness (mm) 0.065 - 0.1
Media Type Direct thermal paper, thermal label, black mark
Print Reliability (km) 30
Memory 512kb
Interface USB, Bluetooth
Sensors Label gap sensor , black makr sersor, paper take away sernsor
Dimensions (mm) 227x179x161
Power 24V/2A
Berat (Kg) 1.5
Tanggal Produk Terdaftar 22 November 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The DT640 thermal printer has a streamlined design, small size, simple operation, easy maintenance and other features. Is widely used: shopping malls, supermarkets, express delivery, chain, medical, express logistics and other fields.
Feature
Direct thermal printing method (no ink), just refill the label
Sharper print results with a print resolution of up to 203 dpi
Can accommodate labels with a wider size of 100mm/A6
Support on Android, iOS, Windows, Linux, MacOS
Support USB & Bluetooth connection
High print speed up to 156mm/s
A more modern and futuristic design
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan