KASSEN Barcode Printer DT369 1unit

Rp829.900
Persediaan

Spesifikasi Produk

Model Number DT369
Unit 1unit
Resolution (dpi) 203 (8dot/mm)
Print Method Direct Thermal
Printing Speed (mm/s) 115
Available Max Paper Width (mm) 80 ±0.5
Effective Print Width (mm) 76/78
Paper Thickness (mm) 0.06 - 0.30
Media Type Continuous paper, label paper, folded paper, tag paper
Print Reliability (km) 30
Print Comand CPCL / TSPL command
Interface USB, Bluetooth
Sensors Transmissive and Reflective
Dimensions (mm) 148x79x72
Power Input : 100-240V~1.6A , Output : DC : 24V/2.5A
Berat (Kg) 1.0
Tanggal Produk Terdaftar 22 November 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A direct thermal / inkless label printer that supports Bluetooth and USB connections so that it can be operated directly from your cellphone or laptop / PC. Maximum label width is 115mm with high print speed. Suitable for printing shipping receipt labels, drink cup labels, drug prescription labels, or others.
Feature
Direct thermal / inkless printing method
Support Android, iOS, Windows
Support bluetooth & USB connection
Print speed up to 115mm/s
Smaller printer size
Can accommodate labels with larger diameters
More modern & futuristic design
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan