ULTRA-DEX USA Indexable Drill Bits for General Drilling UD07504D075C Insert, 4xD 3/4inch Max. Drill Dia., 3/4inch Shank Dia. 1pc
Rp11.999.900
Persediaan
Spesifikasi Produk
| Model Number | UD07504D075C |
|---|---|
| Unit | 1pc |
| UNSPSC | 27112801 |
| Depth x Dia. Ratio | 4xD |
| Shank Diameter (inch) | 3/4 |
| ANSI Code | UD-0750-4D-075-C |
| Central Insert Style | WCMX |
| Coolant Fed | Coolant Through |
| Cutting Direction | Right Hand |
| Flanged Shank | Yes |
| Flute Length (inch) | 3.6980 |
| Flute Type | Slow Spiral |
| ISO Number | UD-0750-4D-075-C |
| Max. Drilling Depth (inch) | 3.6980 |
| Number of Inserts | 2 |
| Overall Length (inch) | 6.763 |
| Shank Length (inch) | 2 |
| Spiral Direction | Right Hand |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 20 November 2024 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan