King Jim Label Printer Tepra Pro SR-R980 Black 1pc

#Nomor SKU S044416294
Wishlist
Rp6.599.900
Persediaan

Spesifikasi Produk

Model Number SR-R980
Unit 1pc
Dimensions (mm) 195x252x101
Compatible Tape Width (mm) 4, 6, 9, 12, 18, 24, 36
Accessories AC adapter (AS1527J), trial PRO tape, head cleaning tape (SR36C
Series Tepra PRO High Spec
Power Supply AC adapter, 6 AA alkaline batteries (sold separately), 6 AA nickel-metal hydride batteries (sold separately)
Display 15 characters x 5 lines, backlit LCD
Label Width P-TAPE standards: 4, 6, 9, 12, 18, 24, 36 mm (excluding cut labels and Braille tape cartridges)
How to Connect Computer: USB 2.0/1.1 cable, AB type
Input Methods JIS keyboard layout (kana-mekuri style)
Number of Rows Printing: Lines 1 to 14
Maximum Print Width (mm) 30.5 (when using 36mm wide tape)
Number of Font Kanji: 11 fonts, Kana: 15 fonts, English: 19 fonts
Conversion method Kanji: ATOK (learning function for multi-phrase conversion and predictive input)
Font size 13
Outer Frame 136 types (including symbol frames and cut labels)
Decorations and Decorative Letters Decorative characters: 19 types, stretchable characters: 5 types, enclosing characters: 8 types
Watermark Printing 15 types (including text patterns and original patterns)
Sentence memory Approximately 500 characters
Font Outline Font
File backup Built-in flash memory
M Code 70450888
Berat (Kg) 1.2
Tanggal Produk Terdaftar 15 November 2024
Terakhir Diperbaharui 28 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The flagship model of "Tepra" equipped with many forms that are convenient for business .
Reduce wasted margins on labels!
Detects tape type and makes label creation more convenient
"Pick & Print function" equipped
"Auto cutter with half cut function" equipped
High-speed printing & quiet design Equipped
with "Auto trimmer" that can cut the corners of labels roundly
Tape end detection & print resume function
Backlit and easy-to-read display
Equipped with ATOK with prediction function Equipped
with name tag printing and Pitto code printing function
Equipped with a wide variety of emojis, symbols, and forms!
Supports cable labeling with SR-R980!
Added "Cable form"
Compatible with Windows and Mac! Even more convenient label creation by connecting to a PC.

attribrute
Supported OS : Label software for Windows "TEPRA Label Editor SPC10": Japanese Windows 10/8.1/8 (compatible with 32-bit and 64-bit versions); Simple label software for macOS "SMA3": macOS 11/10.15/10.14/10.13/10.12/10.11/10.10/10.9 (please use with the recommended environment for each OS or higher)
Continuous printing possible number of pages : "Zoku 2": Up to 100 sheets (automatically cut individually)
Barcode : Two-dimensional code: 8 standards (including QR code)
Trimmer Part : Auto trimmer (compatible with tapes 9 to 36 mm wide)
Enlarged Print : "Big 2": 2 to 4 times larger (partial printing possible)
Built-in files : Approximately 10,000 characters/maximum 100 files (excluding business forms, cable forms, cut label forms, cut label and Panduit form files)
Address registration : Approximately 10,000 characters/Maximum 100 items
Table layout : 14 types (including cut labels)
margin : 7 stages
Color (body) : black
Printing method : Thermal transfer PRO printing method
Name Registration : Approximately 1120 characters / Maximum 40 items
Letter Spacing : 4 levels, alphanumeric proportional system
allocation : 4 types
Number of characters : Built-in: 8327 characters, JIS 1/2965 characters, JIS 2/3390 characters, kana, alphanumeric characters, symbols, etc.
Use
Copy & Paste: Yes, Home key: Yes, "Mie 2": 3-level switching, Number of phrases: Approximately 148,000 words (can be added), Direct key: Vertical/horizontal, font, character size, outer frame, Fixed foreign language: 821 words, Supported languages: Japanese, English, Chinese (Simplified), Korean, External character registration: 10 characters, Print history: 10 items

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan