TONATA Wifi Standalone Smoke Detector Daya Baterai 1pc
Rp289.900
Persediaan
Spesifikasi Produk
Unit | 1pc |
---|---|
Thickness (cm) | 5 |
Diameter (cm) | 10 |
Alarm Sound Level (dB/m) | 80/1 |
Input Voltage (V) | DC 3 LR03 |
Static Current (μA) | ≤35 |
Alarm Current (mA) | ≤160 |
Working Temperature (°C) | -10-50 |
Working Humidity | 95%RH ≤95%RH |
Low-Voltage Notification (V) | ≤2.4 |
Include Baterai | 9V 1pcs |
Wifi Connect | Yes |
High Sensitive Detection | Yes |
Berat (Kg) | 1.1 |
Tanggal Produk Terdaftar | 08 November 2024 |
Terakhir Diperbaharui | 20 August 2025 |
Informasi Produk
Deskripsi
Smart WiFi Smoke Detector / Photoelectric Standalone / Pendeteksi Asap Hp
Cara Pemakaian :
1. Clockwise rotation the mounting bracket, take out and prepare to install battery 9V qty 1pcs
2. Input 1 pcs 9V battery inside, the LED indicator ON and then OFF
3. Download " Smartlife/TuyaSmart" App, or Scan below QR code to download
4. Register a Tuya Smart App account with your mobile phone, and log in. Click "+" at "My Home" or the Mid-blank space to add device, choose Security Sensor, find Sensor (WiFi) and click.
5. Press the RESET for more than 5 Seconds with the PIN, the LED indicator flashes quickly, start network configuration automatically. Input the WiFi code to start connecting.
6. Press RESET for 5 seconds with PIN when configuration network, indicator flashes slowly, start manual network configuration mode. Input WiFi account and code to add device.
7. Configuration network successfully, click smoke detector, long press TEST, buzzer will have DI DI sound, App receive notification " Detecting smoke"; Release TEST, App will show "No Smoke Detected"
8. Mute function "Pastikan tidak ada bahaya kebakaran saat menggunakan fungsi Mute / senyap. kondisi yang diketahui dan bukan alarm kebakaran, harap jangan memblokir atau dengan bentuk lain apa pun untuk melarang alarm. Tekan tombol Test/Mute untuk menurunkan sensitivitas dan menghilangkan alarm
Cara Pemakaian :
1. Clockwise rotation the mounting bracket, take out and prepare to install battery 9V qty 1pcs
2. Input 1 pcs 9V battery inside, the LED indicator ON and then OFF
3. Download " Smartlife/TuyaSmart" App, or Scan below QR code to download
4. Register a Tuya Smart App account with your mobile phone, and log in. Click "+" at "My Home" or the Mid-blank space to add device, choose Security Sensor, find Sensor (WiFi) and click.
5. Press the RESET for more than 5 Seconds with the PIN, the LED indicator flashes quickly, start network configuration automatically. Input the WiFi code to start connecting.
6. Press RESET for 5 seconds with PIN when configuration network, indicator flashes slowly, start manual network configuration mode. Input WiFi account and code to add device.
7. Configuration network successfully, click smoke detector, long press TEST, buzzer will have DI DI sound, App receive notification " Detecting smoke"; Release TEST, App will show "No Smoke Detected"
8. Mute function "Pastikan tidak ada bahaya kebakaran saat menggunakan fungsi Mute / senyap. kondisi yang diketahui dan bukan alarm kebakaran, harap jangan memblokir atau dengan bentuk lain apa pun untuk melarang alarm. Tekan tombol Test/Mute untuk menurunkan sensitivitas dan menghilangkan alarm
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan