VOZ Lithium Battery LiFePO4 12.8V; 400Ah 1pc

#Nomor SKU S044289508
Wishlist
Rp19.999.900
Persediaan

Spesifikasi Produk

Unit 1pc
Battery Capacity (AH) 400
Battery Voltage (V) 12.8
Battery Type-Chemistry LiFePO4
Voltage Window (V) 10.8-14.4
Recommend Charge Voltage (V) 14
Max Charge Voltage (V) 14.6
Energy Density (Wh) 5120
Recommend Charge Current (A) 80
Dimensions (LxWxH) (mm) 520x259x220
Max Continuous Current (A) 100
Recommend Discharge Voltage (V) 11.2
Terminal Type M8
Max Discharging Voltage (V) 10.8
Terminal Torque (N m) 12.4
Max Continuous Discharge Current (A) 100
Case Material ABS
Peak Discharge Current (A) 205 (3s)
Life Cycle 6000 Cycles (0.2°C, 25°C@90% DOD)
AH Efficiency-round Trip (%) >98
Self Discharge per Month (%) <3
Berat (Kg) 41.0
Tanggal Produk Terdaftar 23 October 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
VOZ lithium series batteries provide superior performance, capacities and reliability. Using state of high power cell technology. the lithium series is designed for environmentally sensitive areas that requires enhanced cycle life capabilities in commercial. VOZ lithium batteries are widely used in industrial, residential, commercial and private applications. The maintenance free.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait