Asus NVIDIA GeForce Graphic Card PROART-RTX4060TI-O16G 1pc

#Nomor SKU S044225360
Wishlist
Rp9.999.900
Persediaan

Spesifikasi Produk

Model Number PROART-RTX4060TI-O16G
Unit 1pc
OC Edition (MHz) 2685 (mode OC)/ 2655 (mode Default)
Berat (Kg) 0.5
Tanggal Produk Terdaftar 11 October 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ProArt GeForce RTX 4060 Ti OC edition 16GB GDDR6 delivers elegant, minimalist styling to power creator PC builds with full GeForce RTX 40 Series performance.
-NVIDIA Studio: RTX and AI-accelerated creator apps, exclusive AI software, and Studio Driver for unmatched creativity and performance
-NVIDIA Ada Lovelace Streaming Multiprocessor: Up to 2x the performance and power efficiency
-4th Gen Tensor Cores: Up to 4x performance with DLSS 3 vs. brute-force rendering
-3rd Gen RT Core: Up to 2x ray tracing performance
-Enhanced Axial-tech fan for 21% more airflow
-2.5 slot design: allows for better build compatibility while maintaining premium cooling
-Dual ball fan bearings can last up to twice as long as conventional designs.
-0dB technology lets you enjoy light gaming in relative silence.
-Auto-Extreme: High-precision automated manufacturing process for higher reliability
-GPU Tweak III profile Connect allows creators to seamlessly optimize system performance and cooling for each application.
Axial-tech upgrade
Fresh Spin
Bigger and better. Axial-tech fans spin on dual-ball bearings. They’ve been upgraded to push 21% more air through the graphics card, regulating voltages for lower temperatures, less noise, and higher performance.
Reverse Rotation and 0dB Technology
Evenly Cold
Two side-by-side fans rotate counterclockwise to minimize turbulence and maximize airflow through the heatsink. All three fans will stop when the GPU temperature is below 50 degrees Celsius, so you can play simple games or perform light tasks in a quiet environment. The fans will reactivate when the temperature is above 55 degrees Celsius, referring to a speed curve that balances performance and acoustics when working or gaming.
Design 2.5 slot
Custom Heatsink
Heatpipes efficiently channel heat into the Axial-tech fan’s airflow-optimized fin stack. The entire assembly is finished in a dark black color to match the ProArt theme.
Premium Power Delivery
Quick Response
Digital power control, high-voltage power circuitry, and a 15K capacitor array ensure a huge energy reserve to reliably push performance to the limit.
Auto-Extreme Technology
Increased Reliability
Auto-Extreme Technology is an automated manufacturing process that sets a new standard in the industry by completing all soldering processes in one process. Auto-Extreme Technology reduces thermal stress on components and eliminates the use of harsh cleaning chemicals, reducing environmental impact, reducing power consumption, and resulting in a more reliable product overall.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait