SONY Headphone WH-CH520 White 1unit
Rp739.900
Persediaan
Spesifikasi Produk
| Model Number | WH-CH520 |
|---|---|
| Unit | 1unit |
| Color | White |
| Headphone Type | Closed |
| Driver Unit | 30mm |
| Frequency Response (Bluetooth Communication) (Hz) | 20-20000 (44.1kHz Sampling) |
| Volume Control | Yes |
| Input | No |
| DSEE | Yes (DSEE Extreme: No; DSEE HX: No) |
| S-Master HX | No |
| Passive Operation | No |
| Surround Sound Mode | No |
| Battery Charging Time (hour) | 3 |
| Battery Charging Method | USB (Type-C) |
| Battery Life (hour) | Max. 40 (Continuous Communication Time); Max. 200 (Wait Time) |
| Bluetooth Version | 5.2 |
| Effective Distance (m) | 10 |
| Frequency Range (GHz) | 2.4 band (2.4000-2.4835) |
| Profile | A2DP, AVRCP, HFP, HSP |
| Supported Audio Format | SBC, AAC |
| Supported Content Protection | SCMS-T |
| SNI License | Yes |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 11 October 2024 |
| Terakhir Diperbaharui | 16 October 2025 |
Informasi Produk
Description
Stunning sound and longer battery life
WH-CH520
Enjoy high sound quality all day long. The WH-CH520 headphones with up to 50 hours of battery life, stable connectivity and enhanced call performance, meet your daily needs.
- DSEE™ restores the musicality lost in compression.
- Perfect your sound using the Sony | Headphones Connect app.
- Listen around the clock with up to 50 hours of battery life and fast charging.
- Bluetooth® wireless technology for freedom of movement.
- Ease hands-free calls and voice assistance commands with microphone.
WH-CH520
Enjoy high sound quality all day long. The WH-CH520 headphones with up to 50 hours of battery life, stable connectivity and enhanced call performance, meet your daily needs.
- DSEE™ restores the musicality lost in compression.
- Perfect your sound using the Sony | Headphones Connect app.
- Listen around the clock with up to 50 hours of battery life and fast charging.
- Bluetooth® wireless technology for freedom of movement.
- Ease hands-free calls and voice assistance commands with microphone.
Feature
A listening experience just for youDigital Sound Enhancement Engine (DSEE) restores the harmony and richness lost during traditional music compression, for a more authentic performance. You can even tailor your music to your own tastes with EQ settings in the Sony | Headphones Connect app, for a personalized listening experience.
Keeps burning for days
With up to 50 hours of battery life, you can listen to your favorite music without worrying about running out of power. And, if your headphones are running low on battery, a quick 3-minute charge can give you 1.5 hours of listening time.
Crystal clear calls
The built-in microphone gives you hands-free calling, and also works well for joining online classes or work meetings.
Multipoint connection
For total convenience, these Bluetooth® headphones can be paired with two Bluetooth devices at once. So when a call comes in, the headphones know which device is ringing and connect to it automatically.
Designed for all-day comfort
Not only is the design stylish, but it is also made with ease of use in mind. Its lightweight construction and swivel earcups that can be easily attached and removed, with an adjustable headband, soft cushions and earpads provide you with all-day comfort.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan