TAMIYA Spray Work Hg Single Air Brush 74519 1pc

Rp1.699.900
Persediaan

Spesifikasi Produk

Model Number 74519
Unit 1pc
Cup Capacity (ml) 15
Nozzle Diameter (Φmm) 0.3 (single action)
M Code 24957966
Berat (Kg) 0.3
Tanggal Produk Terdaftar 11 October 2024
Terakhir Diperbaharui 16 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An airbrush that handles a wide range of applications, from fine spraying and delicate camouflage painting with a width of about 1 mm to painting a wide area such as the body of a car model.
Easy to handle with a single action with a simple structure, and easy to clean after use.
The cup is a large capacity type of 15 mL.
- Attachment is required to connect to the air can.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan