GOAL Lever Handle Lock LX Series LX-1BU40A R4U 1pc
Rp1.299.900
Persediaan
Spesifikasi Produk
| Model Number | LX-1BU40A R4U |
|---|---|
| Unit | 1pc |
| Type | Indoor side: lever handle, outdoor side: lever handle |
| Shape | Lever seat: R4U seat |
| Right or Left Hand | None |
| Applicable Door Thickness (mm) | 33-43 |
| Lock | Empty tablet |
| Dimensions Bs (mm) | 51 |
| M Code | 57770503 |
| Berat (Kg) | 0.9 |
| Tanggal Produk Terdaftar | 11 October 2024 |
| Terakhir Diperbaharui | 30 December 2025 |
Informasi Produk
Description
A compact lever handle lock with excellent security, durability, and operability.
There are also products evaluated by the Public Buildings Association. (Target is back set 64mm)
There are various types of thumb turns as well as LGF and LG.
The lock case has a built-in steady rest device that can be installed eccentrically on the door.
There is also a lock LXD.
There are seismic seats, movable seats, and common seats.
Offices, main doorways, residential entrances, etc.
There are also products evaluated by the Public Buildings Association. (Target is back set 64mm)
There are various types of thumb turns as well as LGF and LG.
The lock case has a built-in steady rest device that can be installed eccentrically on the door.
There is also a lock LXD.
There are seismic seats, movable seats, and common seats.
Offices, main doorways, residential entrances, etc.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan