HATTORI Food Grade OPP Sheet SO20-50-50 50x50mm 1sheaf(1000pcs)
Rp129.900
Persediaan
Spesifikasi Produk
| Model Number | SO20-50-50 |
|---|---|
| Unit | 1sheaf(1000pcs) |
| Material | OPP |
| Dimensions (mm) | 50x50 |
| Thickness (µm) | 20 |
| Heat Resistance Temperature (°C) | 120 |
| M Code | 13494348 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 10 October 2024 |
| Terakhir Diperbaharui | 21 October 2025 |
Informasi Produk
Description
It can be used for various purposes such as shaping the shape of the product with a film, separating it, protecting it from drying, sauce, oil, dust and dirt, and making the product look beautiful.
Safe, secure and high quality.
Manufactured and cut in a clean room.
Safe, secure and high quality.
Manufactured and cut in a clean room.
Warning
- Microwave can be used. (The part that comes into contact with food is 120 ° C or less)- Do not use near fire as it may catch fire.
- Please keep away from children's reach and sunny places.
- Be careful of fire.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/lcS044151768-6.jpg)