StarTech.com 1 Port 10GBase-T PCi Express Ethernet Ethernet LAN Card ST10000SPEXI Intel X550-AT Installed NBASE-T Compatible 1pc
Rp19.999.900
Persediaan
Spesifikasi Produk
| Model Number | ST10000SPEXI |
|---|---|
| Unit | 1pc |
| Width (mm) | 68.5 |
| Color | Black |
| Number of Ports | 1 |
| Length (cm) | 15.2 |
| Storage Temperature (°C) | -20 - 60 |
| Height (cm) | 12.1 |
| Operating Temperature (°C) | 5- 50 |
| Data Packet Rate (Gbps) | (Maximum) 10 |
| M Code | 46246735 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 10 October 2024 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
Adds 10G / 5G / 2.5G / 1G / 100Mbps compatible RJ-45 Ethernet ports to provide cost-effective network connectivity for high-performance workstations / servers
Compliant with 10GBase-T and NBASE-T standards
Uses Intel X550-AT chipset with Intel VT-c (Intel Virtualization Technology for Connectivity)
Fully compliant with IEEE 802.3an (10GBASE-T), IEEE 802.3ab (1GBASE-T), and IEEE 802.3u (100BASE-T) Supports jumbo frames with a maximum bandwidth of 20Gbps (full duplex) and a maximum bandwidth of 9K.
PXE network boot support and Auto MDIX
Upgrade your server or workstation for enhanced performance, the latest features, and higher reliability Upgrade your computer's 10/100/1000 Ethernet port for 10GbE networks High-demand database servers and mission-critical systems that require network redundancy Best suited for adding network functionality to older systems without Ethernet ports
Compliant with 10GBase-T and NBASE-T standards
Uses Intel X550-AT chipset with Intel VT-c (Intel Virtualization Technology for Connectivity)
Fully compliant with IEEE 802.3an (10GBASE-T), IEEE 802.3ab (1GBASE-T), and IEEE 802.3u (100BASE-T) Supports jumbo frames with a maximum bandwidth of 20Gbps (full duplex) and a maximum bandwidth of 9K.
PXE network boot support and Auto MDIX
Upgrade your server or workstation for enhanced performance, the latest features, and higher reliability Upgrade your computer's 10/100/1000 Ethernet port for 10GbE networks High-demand database servers and mission-critical systems that require network redundancy Best suited for adding network functionality to older systems without Ethernet ports
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan