Scotch Super Hold Tape CAT.198 3/4x650inch 1pc
Rp28.900
Persediaan
Spesifikasi Produk
| Model Number | CAT.198 |
|---|---|
| Unit | 1pc |
| Backing Material | Matte Acetate |
| Core Size (mm) | 25.4 |
| Dispenser | Yes |
| Number of Adhesive Side | Single-sided |
| Product Type | Office Tape |
| Overall Length (m) | 16.5 |
| Overall Width (mm) | 19 |
| Tape Length (inch) | 650 |
| Tape Width (inch) | 3/4 |
| Berat (Kg) | 2.0 |
| Tanggal Produk Terdaftar | 07 October 2024 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
From sealing envelopes to making quick fixes on the fly, rely on the powerful bond of Scotch Super Hold Tape. Designed with 50% more adhesive, this innovative tape offers a stronger bond than our standard transparent tape (Versus Scotch Cat. 157 Transparent Tape). The thicker backing delivers outstanding durability when a secure, lasting hold is essential. Virtually crystal clear, this tape holds strong without standing out–perfect for repairs, mounting, crafts and more. The convenient dispenser fits comfortably in your hand and lets you unroll and cut your desired amount with ease. Whether you're concealing confidential documents, sealing a small care package, trust what matters to you to the superior adhesion of Scotch Super Hold Tape.
- STICKS SECURELY - Our most secure tape with 50% more adhesive to stick securely to surfaces like plastic, metal and cardboard (compared to Scotch ¾ Single-Sided Tapes)
- STRONG BOND - Delivers a strong bond on contact for a secure, long-lasting hold you can rely on
- EASY-TO-APPLY - Designed for easy, no mess application on your tough surfaces or for your DIY project
- CLEAR TAPE - Transparent tape is virtually crystal clear so it holds strong without standing out
- STICKS SECURELY - Our most secure tape with 50% more adhesive to stick securely to surfaces like plastic, metal and cardboard (compared to Scotch ¾ Single-Sided Tapes)
- STRONG BOND - Delivers a strong bond on contact for a secure, long-lasting hold you can rely on
- EASY-TO-APPLY - Designed for easy, no mess application on your tough surfaces or for your DIY project
- CLEAR TAPE - Transparent tape is virtually crystal clear so it holds strong without standing out
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan