Saramonic UHF Wireless Lavalier Microphone System UWMIC9 HU9 1pc

Rp2.499.900
Persediaan

Spesifikasi Produk

Model Number UWMIC9 HU9
Unit 1pc
Channel 96
Group A or B
Frequency Range (MHz) 514-596
Signal to Noise Ratio (dB) 70 or more
Spur Suppression (dB) -60
Voice Delay (ms) 12
Antenna 1/4λ wire antenna
Distortion 0.5% or less
Battery Two AA size batteries
Operating Temperature (°C) 0 to 50
Storage Temperature (°C) -20 to +55
Berat (Kg) 4.0
Tanggal Produk Terdaftar 03 October 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Saramonic UwMic9 Kit4 UHF Wireless Lavalier Microphone System provides stable, interference-free audio in a portable, compact, low-cost package. This system is perfect for DSLR videography, field recording and interviews, TV broadcast, ENG, providing reliable broadcast and recording audio.
Feature
- Reliable, broadcast-quality audio
- Wireless transmitter with lavalier microphone
- UHF frequency range: 514MHz – 596MHz
- 96 selectable channels in 2 groups
- Operable up to 330′ (100m) outdoors. Or 200′ (60m) indoors.
- Easy to read LCD display
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan