Kabelindo Power Cable NYY Series (Kabel Listrik) 4x120 1m
Rp1.199.900
Persediaan
Spesifikasi Produk
| Model Number | NYY |
|---|---|
| Unit | 1m |
| Nominal Cross Section Area (mm²) | 120 |
| Number of Cores | 4 |
| Nominal Thickness Insulation (mm) | 1.6 |
| Nominal Thickness Outer Sheath (mm) | 2.3 |
| Overall Diameter (mm) | Approx. 44 |
| Minimum Insulation DC Resistance at 20°C (MΩ/km) | 3 |
| Current Carrying Capacity in Ground (A) | '285 at 30°C |
| Current Carrying Capacity in Air (A) | '285 at 30°C |
| Short Circuit Current Capacity (kA) | 13.8 (at 1.0 second) |
| Berat (Kg) | 3.0 |
| Tanggal Produk Terdaftar | 01 October 2024 |
| Terakhir Diperbaharui | 14 January 2026 |
Informasi Produk
Description
Conductor:
Annealed plain copper round solid or round circular stranded according to SNI IEC 60228
Insulation:
Extruded layer of Polyvinyl Chloride (PVC) complied with SNI IEC 60502-1
Inner Covering / filler:
Extruded Polyvinyl Chloride (PVC), Black colour
Outer Sheath:
The Outer Sheath shall be a layer of Extruded Polyvinyl Chloride (PVC) Grade ST1 to SNI IEC 60502-1. Black colour.
Applications:
Indoor and outdoor induct installation or of laying in the ground where not sustain mechanical damage.
Annealed plain copper round solid or round circular stranded according to SNI IEC 60228
Insulation:
Extruded layer of Polyvinyl Chloride (PVC) complied with SNI IEC 60502-1
Inner Covering / filler:
Extruded Polyvinyl Chloride (PVC), Black colour
Outer Sheath:
The Outer Sheath shall be a layer of Extruded Polyvinyl Chloride (PVC) Grade ST1 to SNI IEC 60502-1. Black colour.
Applications:
Indoor and outdoor induct installation or of laying in the ground where not sustain mechanical damage.
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website"
Feature
• Fire Resistance• Flame Retardant Cat. A/B/C
• Oil Resistance
• UV Resistance
• Anti termite
• Anti rodent
• Low Smoke Zero Halogen
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Kabelindo%20Power%20Cable%20NYY%20Series%20(Kabel%20Listrik)%204x120%201m/0qS044091026-1.jpg)