Ruijie Reyee Cloud Managed Router RG-EG105G-P V2 1unit

Rp2.499.900
Persediaan

Spesifikasi Produk

Model Number RG-EG105G-P V2
Unit 1unit
Network Interface 5 x 10/100/1000 Base-T
Max. WAN Ports 2 x 10/100/1000 Base-T
RAM (MB) 128 (DDRIII)
Storage (Mb) 16 (Flash)
Recommended Bandwidth (Mbps) 600
Recommended Concurrent Users 100
PoE out 802.3af/at on LAN1-4
Operating Temperature (°C) 0 to 40
Dimensions (mm) 206.5x108.5x28
Power Supply at 50/60Hz (V) AC 100-240
Power Consumption (W) <60 (with PoE Load)
Certifications CE, ROHS
Berat (Kg) 0.4
Tanggal Produk Terdaftar 30 September 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- User-friendly configuration and easy to use.
- High reliability and load balancing through WAN ports.
- Easy to block unwanted applications with automatically updating library.
- Customized portal page, what you see is what you get (WYSIWYG).
- Secure access to internal devices remotely.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait