Ruijie Layer 3 Core/Aggregation Switch with Cloud Management RG-CS86-20XS4VS2QXS-D 1unit

Rp99.999.900
Persediaan

Spesifikasi Produk

Model Number RG-CS86-20XS4VS2QXS-D
Unit 1unit
Fixed Service Ports 20 x 1GE/2.5GE/10GE SFP+ ports 4 x 10GE/25GE SFP28 ports 2 x 40GE QSFP+ ports Note= One switch provides a maximum of 32 x 10GE ports.
USB 1 x USB port
Packet Forwarding Rate (Mpps) 570
Switching Capacity (Gbps) 760
CPU Dual-core CPU, with a clock speed up to 1.25 GHz
BootROM (MB) 16 (storing boot software for 1+1 boot redundancy)
Flash Memory (GB) 1 (storing boot software for 1+1 boot redundancy)
Memory (GB) 1
Switch Buffer (MB) 4
MAC Address Table Size 32768
ARP Table Size 16000
Unit Dimensions (WxDxH) (mm) 440x330x43.6
Rack Height (RU) 1
Power Supply 2 x pluggable power modules
Power Module Redundancy 1+1 power redundancy
Maximum Power Consumption (W) 85
Temperature (°C) Operating Temperature=0 to 50; Storage Temperature=-40 to +70
Humidity (%RH) Operating Humidity = 10 to 90 (non-condensing); Storage Humidity = 5 to 95 (non-condensing)
Altitude (m) 0 to 5000
Mean Time Between Failure (hour) 200000
Berat (Kg) 6.4
Tanggal Produk Terdaftar 30 September 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2 Modular Power Supply Slots (at Least One RG-PA150I-f Power Module Needed, No Power Module In Default), 2 Modular Fan Slots (2 Fan Modules Are Equipped By Default)
Feature
- 20 x 10GE SFP+ ports (Compatible with 2.5GE), 4 x 25GE SFP28 ports, and 2 x 40GE QSFP+ ports for uplink
-
-
- VSU, realizing flexible networking and high performance
- Hardware-level multi-protection, ensuring service continuity
- Network security policies and real-time monitoring, enhancing network robustness
- Comprehensive QoS policies for flexible network resource allocation and stable services
- Diverse network management modes, enabling simple maintenance
Use
Suitable for small & medium enterprise core, or large-scale campus network aggregation switch
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan