Qnap SATA Drive Adapter QDA-SA3-4PCS 2.5inch SAS to 2.5inch SATA Form Factor for Dual Controller Servers, 6Gbps 1unit
Rp6.599.900
Persediaan
Spesifikasi Produk
| Model Number | QDA-SA3-4PCS |
|---|---|
| Unit | 1unit |
| Supported Drives | 1x 2.5-inch SATA 6Gbps SSD |
| Host Interface | SAS 6Gbps |
| Supported Operating System | QES 2.1.0 (or later) for dual controller NAS or JBOD |
| Dimensions (LxWxH) (mm) | 69.87x21.78x14.5 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 27 September 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
QDA-SA3
2.5-inch 6Gbps SAS to SATA drive adapter (Designed for dual-controller all-flash ES2486dc NAS)
The QDA-SA3 adapter is designed for QNAP's dual-controller all-flash array Enterprise ZFS NAS (ES2486dc) and allows the usage of a SATA 6Gbps drive in a 2.5-inch SAS 12Gbps/6Gbps drive bay — providing the ability to expand storage capacity with cost-effective SATA drives.
Note: QDA-SA3 adapters are sold in a pack of four. (Order number: QDA-SA3-4PCS)
2.5-inch 6Gbps SAS to SATA drive adapter (Designed for dual-controller all-flash ES2486dc NAS)
The QDA-SA3 adapter is designed for QNAP's dual-controller all-flash array Enterprise ZFS NAS (ES2486dc) and allows the usage of a SATA 6Gbps drive in a 2.5-inch SAS 12Gbps/6Gbps drive bay — providing the ability to expand storage capacity with cost-effective SATA drives.
Note: QDA-SA3 adapters are sold in a pack of four. (Order number: QDA-SA3-4PCS)
Feature
1. Supports 2.5-inch SATA HDD/SSD.2. Up to 6Gb/s file transfer speeds.
3. The installed SATA drive can share SAS dual-port advantages for higher reliability.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan