Asustor NAS Drivestor 2 Lite AS1102TL 1unit
Rp4.299.900
Persediaan
Spesifikasi Produk
Model Number | AS1102TL |
---|---|
Unit | 1unit |
CPU Model | Realtek RTD1619B |
CPU Architecture | ARM64 64-bit |
CPU Frequency | Quad-Core 1.7GHz |
Memory (GB) | 1 DDR4 |
Memory Expandable up to (GB) | not expandable |
Flash Memory (GB) | 8 eMMC |
Compatible Drive Type | 3.5" SATA HDD |
Maximum Internal Raw Capacity (TB) | 36 (18 HDD x2, Capacity may vary by RAID types) |
Maximum Drive Bays with Expansion Unit | 6 |
Maximum Raw Capacity with Expansion Units (TB) | 120 (20 HDD x6, Capacity may vary by RAID types) |
Expansion | 1x USB 3.2 Gen 1 1 x USB 2.0 |
Network | 1x Gigabit Ethernet (1G/100M) |
System Fan | 1x 70mm Fan |
Power Supply Unit / Adapter (W) | 65 x1 |
Input Power Voltage (V) | 100 to 240 AC |
Power Consumption (W) | 11.7 (Operation) 3.1 (Disk Hibernation); |
Operating Temperature (°C) | 0~40 |
Storage Temperature (°C) | -20~70 |
Humidity (%RH) | 5 to 95 |
Size (HxWxD) (mm) | 165x102x218 |
Berat (Kg) | 1.1 |
Tanggal Produk Terdaftar | 27 September 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- Equipped with Realtek RTD1619B 1.7GHz quad-core processor- 1 GB DDR4 RAM
- Enjoy, download, upload and stream content with 4K transcoding.
- Supports Wake on LAN (WOL)
- Btrfs/iSCSI Snapshots
- Tool-free installation
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan