Qnap Hybrid Storage TS-h1887XU-RP- E2336-32G Intel Xeon E, 10GbE 32GB 1unit

#Nomor SKU S044064471
Wishlist
Rp369.999.900
Persediaan

Spesifikasi Produk

Model Number TS-h1887XU-RP- E2336-32G
Unit 1unit
CPU Intel Xeon E-2336 6C 12T 2.9GHz, up to 4.8GHz
CPU Architecture 64-bit x86
Graphic Processors Optional via a PCIe adapter
System Memory (GB) 32 ECC DDR4 (1x 32)
Maximum Memory (GB) 128 (4x 32)
Memory Slot 4x ECC UDIMM DDR4 For dual-DIMM configuration, you must use a pair of identical DDR4 modules.
Flash Memory (GB) 5 (Dual boot OS protection)
Drive Bay 18 (12 x 3.5-inch SATA + 6 x 2.5-inch SATA)
Drive Compatibility 3.5-inch bays: 3.5-inch SATA hard disk drives, 2.5-inch SATA solid state drives; 2.5-inch bays: 2.5-inch SATA solid state drives
2.5 Gigabit Ethernet Port (2.5G/1G/100M) 2 (2.5G/1G/100M)
10 Gigabit Ethernet Port 2 x 10GBASE-T (10G/5G/2.5G/1G/100M)
25 Gigabit Ethernet Port Optional via a PCIe adapter
Form Factor 2U Rackmount
LED Indicators Status (Green/Red), LAN (Green), USB (Blue), HDD status (Green/Red)
Buttons Power, Reset
Dimensions (HxWxD) (mm) 88.6x432x511.2
Power Supply Unit (W) 2x 550 PSU
Power Consumption: Operating Mode, Typical (W) 148.94
Max. Number of Concurrent Connections (CIFS) - with Max. Memory 11000
Berat (Kg) 19.0
Tanggal Produk Terdaftar 27 September 2024
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TS-h1887XU-RP
The best-in-class hybrid storage solution unleashes superb server-grade ZFS system
The high-capacity TS-h1887XU-RP is powered by a next-gen Intel Xeon E-2300 series processor, supports up to 128 GB DDR4 ECC memory, and provides an HDD/SSD hybrid storage architecture that balances performance and cost to deliver reliable server-grade performance. Running the ZFS-based QuTS hero operating system, the TS-h1887XU-RP emphasizes data integrity with inline data deduplication, near-limitless snapshots, real-time SnapSync, and QSAL (QNAP SSD Antiwear Leveling) – providing an ideal storage solution that meets today's business requirements for file servers, virtualization servers, VDI, and backup/restore.
Feature
- HDD/SSD hybrid storage
Combines the advantages of high-capacity HDD and high-performance SSD. Supports SSD caching to boost IOPS performance.
- 10GbE & 2.5GbE connectivity
Dual 10GBASE-T and dual 2.5GbE high-speed connectivity enhances virtualization, intensive file access, and large backup/restoration tasks.
- High-speed PCIe Gen 4 slots
Install 10/25/100GbE adapters, QM2 cards, or Fibre Channel cards to increase application performance.
- Virtualization applications
Supports virtualization storage and hosting virtual machines and containerized apps.
- Comprehensive backup center
Optimized for business-class backup, including Google Workspace and Microsoft 365 data, and VMware and Hyper-V virtual machines.
- Cloud storage gateway
Realizes hybrid cloud applications by working with the cache space reserved on NAS to ensure low-latency data access to the cloud.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait