Qnap Hybrid Storage TS-h1886XU-RP-R2- D1622-32G Intel Xeon D, 10GbE 32GB 1unit
Rp279.999.900
Persediaan
Spesifikasi Produk
| Model Number | TS-h1886XU-RP-R2- D1622-32G |
|---|---|
| Unit | 1unit |
| CPU | Intel Xeon D-1622 4-core processor, burst up to 3.2 GHz |
| CPU Architecture | 64-bit x86 |
| System Memory (GB) | 32 UDIMM DDR4 ECC (2x 16) |
| Maximum Memory (GB) | 128 (4x 32) |
| Memory Slot | 4x UDIMM DDR4 |
| Flash Memory (GB) | 5 (Dual boot OS protection) |
| Drive Bay | Front: 12 x 3.5-inch SATA 6Gb/s, 3Gb/s; Rear: 6 x 2.5-inch SATA 6Gb/s, 3Gb/s |
| Drive Compatibility | 3.5-inch bays: 3.5-inch SATA hard disk drives, 2.5-inch SATA solid state drives; 2.5-inch bays: 2.5-inch SATA solid state drives |
| 2.5 Gigabit Ethernet Port (2.5G/1G/100M) | 4 (2.5G/1G/100M) |
| 10 Gigabit Ethernet Port | 2 x 10GbE SFP+ SmartNIC port Pre-installed with a 10GbE PCIe adapter |
| Form Factor | Rackmount |
| LED Indicators | HDD, SSD, Status, LAN, storage expansion port status |
| Buttons | Power, Reset |
| Dimensions (HxWxD) (mm) | 88.6x432x511.2 |
| Power Supply Unit (W) | 550(x2) |
| Power Consumption: Operating Mode, Typical (W) | 117.92 Tested with drives fully populated. |
| Max. Number of Concurrent Connections (CIFS) - with Max. Memory | 10000 |
| Berat (Kg) | 18.6 |
| Tanggal Produk Terdaftar | 27 September 2024 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
TS-h1886XU-RP R2
Cost-effective 10GbE-ready ZFS storage for virtualization and data-intensive enterprise applications
The 2U rackmount TS-h1886XU-RP R2 has twelve 3.5-inch SATA 6Gb/s drive-bays, six 2.5-inch SATA 6Gb/s SSD slots, supports 10GbE and four 2.5GbE connectivity, and features an Intel Xeon D-1622 quad-core processor with up to 128 GB DDR4 Error Correcting Code (ECC) memory. Running on the ZFS-based QuTS hero operating system, the TS-h1886XU-RP R2 realizes server-grade performance with dependable reliability. Whether for mission-critical file servers, virtualization servers, collaborative video editing, or efficient data backup and recovery applications, the three-year warranted TS-h1886XU-RP R2 delivers a high-performance yet cost-effective NAS solution.
Cost-effective 10GbE-ready ZFS storage for virtualization and data-intensive enterprise applications
The 2U rackmount TS-h1886XU-RP R2 has twelve 3.5-inch SATA 6Gb/s drive-bays, six 2.5-inch SATA 6Gb/s SSD slots, supports 10GbE and four 2.5GbE connectivity, and features an Intel Xeon D-1622 quad-core processor with up to 128 GB DDR4 Error Correcting Code (ECC) memory. Running on the ZFS-based QuTS hero operating system, the TS-h1886XU-RP R2 realizes server-grade performance with dependable reliability. Whether for mission-critical file servers, virtualization servers, collaborative video editing, or efficient data backup and recovery applications, the three-year warranted TS-h1886XU-RP R2 delivers a high-performance yet cost-effective NAS solution.
Feature
- Petabyte-level storage capacityConnect to multiple expansion units and achieve PB-level scalability.
- Built-in 10GbE connectivity
Two 10GbE SFP+ ports boost large file sharing and intensive data transfer.
- Up to 128 GB DDR4 ECC memory
Up to 128 GB DDR4 ECC memory that can detect and correct single-bit memory errors, demonstrating high reliability for crucial applications.
- Dual redundant power supply
Dual redundant power supplies for enhanced system reliability.
- Optimal virtual machine experience
Supports storage for virtualization and can natively host independent virtual machines and containerized apps.
- ZFS-based QuTS hero
Ensure data integrity and enhance data security with the ZFS-based QuTS hero operating system.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan