Qnap 4-Bay NAS Server External Storage Cloud TS-432PXU-RP-2G ARM CPU, 10GbE 2GB 1unit
Rp65.999.900
Persediaan
Spesifikasi Produk
| Model Number | TS-432PXU-RP-2G |
|---|---|
| Unit | 1unit |
| CPU | AnnapurnaLabs Alpine AL324 64-bit ARM Cortex-A57 4-core 1.7GHz processor |
| CPU Architecture | 64-bit ARM |
| System Memory (GB) | 2 UDIMM DDR4 (1x 2) |
| Maximum Memory (GB) | 16 (1x 16) |
| Memory Slot | 1x UDIMM DDR4 |
| Flash Memory (MB) | 512 (Dual boot OS protection) |
| Drive Bay | 4x 3.5" SATA 6Gb/s, 3Gb/s |
| Drive Compatibility | 3.5-inch bays: 3.5-inch SATA hard disk drives, 2.5-inch SATA hard disk drives, 2.5-inch SATA solid state drives |
| 2.5 Gigabit Ethernet Port (2.5G/1G/100M) | 2 (2.5G/1G/100M/10M) |
| 10 Gigabit Ethernet Port | 2 x 10GbE SFP+ |
| Form Factor | 1U Rackmount |
| Buttons | Power, Reset |
| Dimensions (HxWxD) (mm) | 43.3x430x479 Excludes ear hook and the protruding part of the Power Supply Unit. |
| Operating Temperature (°C) | 0 to 40 |
| Storage Temperature (°C) | -20 to 70 |
| Power Supply Unit (W) | 250 |
| Power Consumption: Operating Mode, Typical (W) | 53.343 Tested with drives fully populated. |
| System Warning | Buzzer |
| Max. Number of Concurrent Connections (CIFS) - with Max. Memory | 700 |
| Berat (Kg) | 11.0 |
| Tanggal Produk Terdaftar | 27 September 2024 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
TS-432PXU-RP
Quad-core 1.7GHz rackmount NAS with 10GbE SFP+ and 2.5GbE ports and redundant power supply for SMB IT environments
With 10GbE SFP+ and 2.5GbE network ports, the TS-432PXU-RP delivers high network bandwidth to streamline team collaboration and file access. A PCIe Gen 2 ×2 slot allows for installing a QNAP expansion card to add network connectivity, SSD caching capabilities, or wireless connectivity. The TS-432PXU-RP supports file backup and synchronization, secure snapshot protection, and Google Workspace and Microsoft 365 enterprise account backup services, while providing instant recovery whenever needed. Coupled with the support for cloud gateways, building a new hybrid cloud storage solution has never been easier. The TS-432PXU-RP also features a redundant power supply to ensure uninterrupted operation of mission-critical applications.
Quad-core 1.7GHz rackmount NAS with 10GbE SFP+ and 2.5GbE ports and redundant power supply for SMB IT environments
With 10GbE SFP+ and 2.5GbE network ports, the TS-432PXU-RP delivers high network bandwidth to streamline team collaboration and file access. A PCIe Gen 2 ×2 slot allows for installing a QNAP expansion card to add network connectivity, SSD caching capabilities, or wireless connectivity. The TS-432PXU-RP supports file backup and synchronization, secure snapshot protection, and Google Workspace and Microsoft 365 enterprise account backup services, while providing instant recovery whenever needed. Coupled with the support for cloud gateways, building a new hybrid cloud storage solution has never been easier. The TS-432PXU-RP also features a redundant power supply to ensure uninterrupted operation of mission-critical applications.
Feature
1. Two 10GbE SFP+ and two 2.5GbE RJ45 network ports accelerate file sharing.2. HBS (Hybrid Backup Sync) backs up and syncs data to other NAS, servers and cloud storage for comprehensive disaster recovery planning.
3. Boxafe provides an extra layer of protection by backing up emails, cloud drives, contacts, and calendars of Google Workspace and Microsoft 365.
4. Snapshots fully record system status and data, allowing you to protect files and data from accidental deletion and malware attacks.
5. Expand the application potential of the TS-432PXU-RP by installing a compatible PCIe card.
6. Increase the storage capacity of the TS-432PXU-RP with QNAP TR RAID expansion enclosures or TL JBOD.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan