Qnap 4 Bay HDMI 2.0 Multimedia NAS TBS-464-8G Intel Celeron, All- flash, 2.5GbE, M.2 Support, Silent 8GB 1unit

#Nomor SKU S044062309
Wishlist
Rp14.999.900
Persediaan

Spesifikasi Produk

Model Number TBS-464-8G
Unit 1unit
CPU Intel Celeron N5105 4-core/4-thread processor, burst up to 2.9 GHz
CPU Architecture 64-bit x86
Encryption Engine (AES-NI)
System Memory (GB) 8 DDR4, not expandable
Maximum Memory (GB) 8 DDR4, not expandable
Flash Memory (GB) 4 (Dual boot OS protection)
Form Factor Set-top design
LED Indicators SSD1-4
Buttons Power, Reset, Copy
Dimensions (HxWxD) (mm) 30x230x165
Operating Temperature (°C) 0 to 40
Power Supply Unit (W) 65 adapter (12VDC) @100-240VAC
Power Consumption HDD Sleep Mode (W) 18
Power Consumption: Operating Mode, Typical (W) 28 Testedith drives fully populated.
fan 1x system fan
System Warning Buzzer
Max. Number of Concurrent Connections (CIFS) - with Max. Memory 1500
Berat (Kg) 1.7
Tanggal Produk Terdaftar 27 September 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TBS-464
All-flash NASbook in your briefcase!
Say goodbye to your external hard drives, and hello NASbook. QNAP's portable, high-performance TBS-464 NASbook is specifically designed for mobile workers and remote content creators to easily store and share precious business data and content. Let TBS-464 bring you a brand-new business data collaboration experiences of high-speed file transmission, smart storage, and hybrid cloud.
The TBS-464 uses the QTS operating system by default. You will be able to switch to using the QuTS hero operating system. QuTS hero provides benefits such as ZFS data integrity and WORM technology to prevent data tampering. (Switching to QuTS hero is supported starting from QTS 5.2.2.)
Feature
- 2.5GbE connectivity
Dual-port 2.5GbE supports SMB Multichannel for up to 5 Gbps to speed up big file sharing!
- Quad-core multitasking
Powered by an Intel Celeron N5105 quad-core processor, burst up to 2.9 GHz.
- Thin, portable
The thin and B5-sized TBS-464 weighs just 740 g, while offering storage capacity up to four M.2 2280 NVMe SSDs.
- 4K HDMI output
Up to two HDMI 2.0 ports support 4K @60Hz output.
- Record online meetings
Use the TBS-464 with QNAP KoiMeeter to build a high-quality wireless presentation and online video conferencing storage system.
- Faster USB transfer
Two USB 3.2 Gen 1 (5Gbps) ports allow faster backup to/from USB devices.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan