Elkalub Grease for Food Industry GLS 380/N2 5kg 1pc

#Nomor SKU S044055912
Wishlist
Rp4.999.900
Persediaan

Spesifikasi Produk

Model Number GLS 380/N2
Unit 1pc
Size (kg) 5
Base Oil White Oil, Poly-Alpha-Olefin
Thickener Aluminium Complex, Solid Lubricants
Operating Temperature (°C) -25 to 120
Viscosity (mm²/s) 72
NLGI class 2
Berat (Kg) 5.0
Tanggal Produk Terdaftar 25 September 2024
Terakhir Diperbaharui 07 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ELKALUB GLS 380/N2 Grease food industry ELKALUB GLS 380/N2 is an aluminum complex soap grease based on paraffin oil. Due to the moderate base oil viscosity (72 mm²/s) and the NSF H1 registration, it can be used as a universal grease for plain and roller bearings as well as for gears in the food and pharmaceutical sectors. The aluminum complex soap thickener makes the fat sticky and waterproof. The corrosion protection is very good - conditional sea water resistance is given. Solid lubricants also improve the frictional resistance and the dry properties of the product. Experience shows that the miscibility of ELKALUB GLS 380/N2 with other aluminum soap greases is not a problem.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan