OSG Threading Forming Tap Metric 48042179 OIL-S-XPF M12x1.75mm 1pc
Rp1.599.900
Persediaan
Spesifikasi Produk
| Model Number | 48042179 |
|---|---|
| Unit | 1pc |
| Connection diameter (DCON) (mm) | 9.00 |
| Standard DIN | 2174 |
| Drive Size (DRVS) (mm) | 7.00 |
| Flute Count (NOF) | 8.00 |
| Functional length (LF) (mm) | 110.00 |
| Hole Type Application | Through and Blind Hole |
| Premachined Hole Diameter (PHD) (mm) | 11.10 to 11.20 |
| Tap Type | Forming Tap |
| Thread Chamfer Length (THCHL) | 2.5000 |
| Thread Diameter (TD) (mm) | 12 |
| Thread Length (THLGTH) (mm) | 17.00 |
| Thread Tolerance | ISO2-6HX |
| Thread Type | Metric |
| Tool Material | HSS Cobalt (Co8) |
| Coating | Multilayer coating TiCN |
| Tool Tolerance | ISO 2 6H |
| Chamfer Length | Form C (2.5 Pitch) |
| Coolant | Side Through |
| Shank | Reinforced Shank (DIN 2174), Straight Shank (DIN 2174) |
| Thread per Inch | 1.75 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 25 September 2024 |
| Terakhir Diperbaharui | 16 March 2026 |
Informasi Produk
Description
- First choice in quality and performance
- HSSE forming tap for through and blind holes
- Multilayer TiCN coating
- For general steels, stainless steels, aluminium
- Side through coolant
- HSSE forming tap for through and blind holes
- Multilayer TiCN coating
- For general steels, stainless steels, aluminium
- Side through coolant
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsKetentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan