Ika Laboratories Rotary Evaporator 10012325 RV 8 Pro V-C Complete 1set

#Nomor SKU S044038144
Wishlist
Rp309.999.900
Persediaan

Spesifikasi Produk

Model Number 10012325
Unit 1set
Permissible Ambient Temperature (°C) 5 to 40
Coolant Type Vertical
Cooling Surface (cm²) 1600
Speed Range (rpm) 5 - 300
Lift Manual
Stroke (mm) 120
Heating Temperature Range from Room Temperature (°C) 180
Dimensions (WxHxD) (mm) 510x490x345
Permissible relative humidity (%) 80
Protection class according to DIN EN 60529 IP 20
Power Voltage (V) 100 to 240
Frequency (Hz) 50/60
Input Power (W) 1500
Motor Principle DC
Heater Output Power (W) 1400
Heat Control Accuracy (Kelvin) ±1
Maximum Vessel Volume (L) 4
Speed Tolerance at Rotation Speed Setting <100 (rpm) ±1
Speed Tolerance at Rotation Speed Setting > 100 (%) ±1
DC Power (V=) 24
Berat (Kg) 25.7
Tanggal Produk Terdaftar 25 September 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RV 8 pro VC Complete
The RV 8 pro VC Complete package is the complete solution for your rotary evaporator setup.

In addition to the RV 8 VC rotary evaporator, the package also includes an HB digital heating bath with a capacity of 4 liters and a heating temperature range RT up to 180 °C, a highly efficient vertical coated glass condenser set with 1 l receiver and evaporator bottle, as well as a VACSTAR digital vacuum pump with VC 10 lite vacuum controller and RC 2 lite recirculation cooler. All components and connections required for operation are also included.

The RV 8 is the manual base model in the IKA rotary evaporator range. The RV3 has numerous uses in the chemical, pharmaceutical and biotech industries, in research and development, in manufacturing and quality assurance, in the laboratory and in plant construction. Thanks to specially designed glass guides, the vertical condenser makes very efficient use of the 1600 cm² cooling surface. The digital display for the heating bath speed and temperature allows optimal control of all distillation processes. The

included VACSTAR digital vacuum pump is extremely space-saving and generates a minimum vacuum of 2 mbar. The vacuum pump is controlled by the supplied VC 10 lite vacuum controller. In addition to controlling the recirculation cooler, the controller also allows manual vacuum regulation as well as program-controlled operation.

The compact RC 2 lite recirculation cooler with its powerful 400 watt cooling capacity and powerful pressure and suction pump (0.35 bar) is designed for simple cooling tasks down to -10 °C. The easily accessible and easy-to-clean mesh filter made of stainless steel ensures consistently high cooling performance for years to come. Thanks to the natural refrigerant R290, the RC 2 lite is extremely environmentally friendly and well prepared for the future.
Scope of delivery
RV 8 FLEX
RV 10.10 Glassware vertical coated
VC 10 lite
VACSTAR digital
RV 8.3 Stand pole
RC 2 lite
RV 10.5005 Set of hoses
PC 1.3 Cable
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan