Ika Laboratories Pro-Seal 40007151 Accessories ElectraSyn (Pro-Seal) 1unit

#Nomor SKU S044037734
Wishlist
Rp35.999.900
Persediaan

Spesifikasi Produk

Model Number 40007151
Unit 1unit
Vacuum Level (mbar) 50
Glass Bottle Sizes Compatible (ml) 1/2/5/10
Berat (Kg) 6.7
Tanggal Produk Terdaftar 25 September 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IKA Pro-Seal
IKA Pro-Seal allows ElectraSyn 2.0 users to achieve vacuums as low as 50 mbar inside glass vials to facilitate air exchange with inert gases in the reaction environment. A sealing mechanism within the cap limits the flow of gas in and out of the vial during use.
All current ElectraSyn 2.0 glass bottles (1 ml / 2 ml / 5 ml / 10 ml) and electrodes are compatible with IKA Pro-Seal. IKA Pro-Seal can be used with a single vial holder (included in the scope of delivery of ElectraSyn 2.0), IKA ElectraSyn GOGO Module or with a Carousel attachment for up to six vials.

Further features: Yellow top for easy distinction between IKA Pro-Seal and standard caps FKM O-Rings and SS 316Ti components for chemical compatibility and corrosion resistance
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan