Ika Laboratories Orbital Shaker 2980100 KS 130 Control 1set
Rp95.999.900
Persediaan
Spesifikasi Produk
Model Number | 2980100 |
---|---|
Unit | 1set |
Movement Type | Orbital |
Shaker Diameter (mm) | 4 |
Permissible Lifting Weight (Including Accessories) (kg) | 2.0 |
Motor Input Rating (W) | 45 |
Motor Output Rating (W) | 10 |
Permissible ON Time (%) | 100 |
Dimensions (WxHxD) (mm) | 270x98x316 |
Permissible Ambient Temperature (°C) | 5 to 50 |
Permissible relative humidity (%) | 80 |
Protection class according to DIN EN 60529 | IP 21 |
Power Voltage (V) | 220 to 240 |
Frequency (Hz) | 50/60 |
Speed Display | LED |
Time Display | LED |
Input Power (W) | 45 |
Speed Range (rpm) | 0 - 800 |
Operation Mode | Time Indicator and Continuous Operation |
Time Indicator | Yes |
Minimum Adjustable Speed (rpm) | 80 |
Time Setting Range (minute) | 1 - 5999 |
Berat (Kg) | 9.8 |
Tanggal Produk Terdaftar | 25 September 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
KS 130 control
The KS 130 control open-air orbital shaker is a reliable and efficient solution for laboratory applications requiring gentle sample mixing. It has a compact and flat design, making it easy to install in any laboratory space. With a maximum shaking weight of 2.0 kg, it can handle a wide range of vessel sizes and shapes. The integrated shaker endpoint positioning function is particularly useful for automated, robot-controlled sampling.
- Digital LED display makes it easy to read speed and timer functions.
- Speed and timer can be adjusted electronically for precise control.
- 4.0 mm beater orbit, which ensures consistent mixingVariable speed range 80-800 rpm, making it suitable for a wide range of applications.
- Timer function (from 1 minute to 99 hours 59 minutes) and continuous operation available
- RS 232 interface for external control and documentation via labworldsoft
- A wide range of attachment combinations are available, allowing the user to use almost any shape and size of vessel, accessories are not included in the scope of delivery and must be ordered separately.
Scope of delivery
KS 130 control
Attachment screws (4 pcs.)
Single head wrench
The KS 130 control open-air orbital shaker is a reliable and efficient solution for laboratory applications requiring gentle sample mixing. It has a compact and flat design, making it easy to install in any laboratory space. With a maximum shaking weight of 2.0 kg, it can handle a wide range of vessel sizes and shapes. The integrated shaker endpoint positioning function is particularly useful for automated, robot-controlled sampling.
- Digital LED display makes it easy to read speed and timer functions.
- Speed and timer can be adjusted electronically for precise control.
- 4.0 mm beater orbit, which ensures consistent mixingVariable speed range 80-800 rpm, making it suitable for a wide range of applications.
- Timer function (from 1 minute to 99 hours 59 minutes) and continuous operation available
- RS 232 interface for external control and documentation via labworldsoft
- A wide range of attachment combinations are available, allowing the user to use almost any shape and size of vessel, accessories are not included in the scope of delivery and must be ordered separately.
Scope of delivery
KS 130 control
Attachment screws (4 pcs.)
Single head wrench
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan