Ika Laboratories Orbital Shaker 2980000 KS 130 Basic 1set

Rp49.999.900
Persediaan

Spesifikasi Produk

Model Number 2980000
Unit 1set
Movement Type Orbital
Shaker Diameter (mm) 4
Permissible Lifting Weight (Including Accessories) (kg) 2.0
Motor Input Rating (W) 45
Motor Output Rating (W) 10
Permissible ON Time (%) 100
Dimensions (WxHxD) (mm) 270x98x316
Permissible Ambient Temperature (°C) 5 to 50
Permissible relative humidity (%) 80
Protection class according to DIN EN 60529 IP 21
Power Voltage (V) 220 to 240
Frequency (Hz) 50/60
Speed ​​Display LED Strip
Time Display LED Strip
Input Power (W) 45
Speed Range (rpm) 0 - 800
Operation Mode Time Indicator and Continuous Operation
Time Indicator Yes
Minimum Adjustable Speed (rpm) 80
Time Setting Range (minute) 5 - 50
Berat (Kg) 8.8
Tanggal Produk Terdaftar 25 September 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KS 130 basic
Small, precise shaker that ensures ideal rotational motion resistance, for maximum mixing of 2 kg.
Electronic speed adjustment and timing
LED display for speed and time adjustment
A wide range of attachment combinations means it can be used on almost any shape and size of vessel
Other accessories are not included, please make a separate order.
Scope of delivery
KS 130 basic
Single head wrench
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait