Ika Laboratories Oil Bath Attachment 2829500 Further Accessories (H 30) 1.5L 1unit
Rp10.999.900
Persediaan
Spesifikasi Produk
| Model Number | 2829500 |
|---|---|
| Unit | 1unit |
| Inner Diameter (mm) | 190 |
| Bottom Shape | Hollow Cylinder |
| Maximum Usable Volume (L) | 1.5 |
| Material | Cast aluminum |
| Dimensions (WxHxD) (mm) | 310x110x134 |
| Permissible Ambient Temperature (°C) | 5 to 40 |
| Maximum Operating Temperature (°C) | 300 |
| Berat (Kg) | 0.9 |
| Tanggal Produk Terdaftar | 25 September 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
H 30 Oil bath attachment, 1.5L
The oil vessel accessories H 29 and H 30 can be used as vessels together with the IKAMAG magnetic stirrer with heating or by using the IKATHERM heating plate with a diameter of 135 mm.Position limits to prevent shifting of the heating plateThe complementary tank is made of aluminum. Ensures perfect heat exchange and rapid heating of the media.Easy to clean
The oil vessel accessories H 29 and H 30 can be used as vessels together with the IKAMAG magnetic stirrer with heating or by using the IKATHERM heating plate with a diameter of 135 mm.Position limits to prevent shifting of the heating plateThe complementary tank is made of aluminum. Ensures perfect heat exchange and rapid heating of the media.Easy to clean
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%201_5L%201unit/pzS044036935-1.jpg)