PerkinElmer Spectrum Two FT-IR For Oil In Water (Minyak Lemak) Complete Accessories Include Standard And Shaker 1unit

Rp959.999.900
Persediaan

Spesifikasi Produk

Model Number FT-IR
Unit 1unit
Bench Size (WxHxD) (mm) 450x300x210
Operating Range (°C) 5-45
Typical Desiccant Lifetime 5 Years at 25°C and 90% Relative Humidity
Signal Sampling Over-Sampling Delta-Sigma Converter
Communication USB, wireless and TCP/IP interface allows direct connection with LAN
Calibration Transfer Absolute Virtual Instrument (AVI) option – actively standardizes instrument response to further improve repeatability and protect data integrity.
Atmospheric Compensation Minimizes effect of atmospheric water and CO2 on the sample spectra without the need for reference or calibration spectra. Operates at various instrument setttings without having to recalibrate the correction.
Accessory Recognition Spectrum Two accessories are automatically detected as soon as they are locked into the sampling area. Instrument parameters are optimized for the installed accessory. Accessories information stored with spectral data
Error Trapping All sample spectra are checked for common spectroscopic and sampling problems. Key instrument components are continuously monitored.
Component Checks Individual component checks under software control can be executed on-demand or automatically scheduled at preset times/intervals
Powersave Mode Instrument standby and power-up can be automatically scheduled
Optical Windows KBr (standard), ZnSe option for exceptionally high humidity environments
Detector High linearity room temperature detector (standard) Temperature-stabilised room temperature DTGS detector optional.
Beamsplitter Proprietary Extended Range KBr
Desiccant Long-life desiccant system accepts disposable packs. Software controlled desiccant status indicator
Spectral Resolution (cm¯¹) 0.5 Standard
Wavelength Precision (cm¯¹) Better thank 0.01 at 3000
Wavelength Accuracy (cm¯¹) 0.1 at 3000
Signal to Noise 9300:1 Peak-Peak, 5 Seconds; 32000:1 Peak-Peak, 1 minutes; 14500 Peak-Peak, 5 Seconds; 50000 Peak-peak, 1 Minute with Optional Performance Pack
Wavelength Range (cm¯¹) 8300-350 Optimized, proprietary KBr beamsplitter; 6500-550 with ZnSe Optics
Berat (Kg) 13.0
Tanggal Produk Terdaftar 20 September 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PerkinElmer SpectrumTwo is a laboratory performance, yet robust and portable FT-IR system platform enabling users to configure simple, reliable IR solutions. A range of “plug-and-go” sampling accessories and application packages ensure the best solution for a range of applications. Whatever your specific IR analysis requirements, the Spectrum Two delivers outstanding performance and reliability to provide high performance, dependable IR measurement solutions.
PerkinElmer Spectrum Two FT-IR spectrometers are built to the highest ISO-9001 manufacturing standards. This document presents technical information and typical performance specifications for the Spectrum Two instruments based on recent factory tests.
Warning
Please contact first for detailled stock. Image on this page only as Representative Image, Please check the specifications of each size and color for details.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan