Sandvik CoroMill Dura Solid Carbide End Mill for General Machining 1K344-2000-XD 1730 1pc
Rp8.999.900
Persediaan
Spesifikasi Produk
| Model Number | 1K344-2000-XD 1730 |
|---|---|
| Unit | 1pc |
| Workpiece Materials (TMC1ISO) | P (Steel), M (Stainless Steel), K (Cast Iron), N (Non-ferrous metals), S (Heat resistant super alloys) |
| Cutting diameter (DC) (mm) | 20 |
| Tool cutting edge angle (KAPR) (°) | 90 |
| Tolerance Class Cutting Diameter (TCDC) | h10 |
| Cutting Diameter Face Contact (DCF) (mm) | 19.4 |
| Corner chamfer (KCH) (°) | 45 |
| Corner chamfer width (CHW) (mm) | 0.3 |
| Depth of cut maximum (APMX) (mm) | 41 |
| Depth of cut maximum (APMXFFW) (mm) | 41 |
| Depth of cut maximum (APMXPFW) (mm) | 41 |
| Centre cutting capability (CCC) | Yes |
| Usable length (LU) (mm) | 56 |
| Peripheral Effective Cutting Edge Count (ZEFP) | 4 |
| Connection - Machine Side (ADINTMS) | Weldon (DIN6535-HB) -metric: 20 |
| Maximum ramping angle (RMPX) (°) | 20 |
| Connection diameter tolerance (TCDCON) | h6 |
| Grade (GRADE) | 1730 |
| Substrate (SUBSTRATE) | HW |
| Shank Standard Group (BSG) | COROMANT |
| Coolant Entry Style (CNSC) | 0: without coolant |
| Connection Diameter (DCONMS) (mm) | 20 |
| Functional length (LF) (mm) | 111 |
| Body diameter (BD) (mm) | 19.2 |
| Neck diameter (DN) (mm) | 19.2 |
| Body length (LB) (mm) | 56 |
| Body half taper angle (BHTA1) (°) | 30 |
| Body half taper angle (BHTA2) (°) | 30 |
| Flute helix angle (FHA) (°) | 35.5 |
| Radial rake angle (GAMF) (°) | 10 |
| Axial rake angle (GAMP) (°) | 5 |
| Maximum regrinds (NORGMX) | 4 |
| Maximum Rotation Speed (rpm) | 80000 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 19 September 2024 |
| Terakhir Diperbaharui | 06 February 2026 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsKetentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan