Debem Boxer-Air Operated Diaphragm Pump IB100FC-MTTFT 1pc
Rp40.999.900
Persediaan
Spesifikasi Produk
| Model Number | IB100FC-MTTFT |
|---|---|
| Unit | 1pc |
| Pump Model | B100 |
| Pump Casing Material | PVDF+CF |
| Air-Side Diaphragm Material | Santoprene |
| Fluid-Side Diaphragm Material | PTFE |
| Ball Material | PTFE |
| Ball Seat Material | PVDF |
| O-Ring Materials | PTFE |
| Suction/Delivery Connection | G 1” or DN 25 |
| Air Fitting | G 3/8” f |
| Maximum Flow Rate (L/minute) | 160 |
| Max Supply Air Pressure (bar) | 8 |
| Maximum Head (m) | 80 |
| Max Negative Suction Head - Dry-Running (m) | 4 (the value depends on the configuration of the pump) |
| Max Negative Suction Head - Pump Primed (m) | 9.5 |
| Max Diameter of Suspended Solid (mm) | 4 |
| Noise Level (dB) | 75 |
| Volume per Stroke (cc) | 222 |
| Dimensions (HxWxD) (mm) | 325x329x202 |
| Berat (Kg) | 9.6 |
| Tanggal Produk Terdaftar | 18 September 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Air-operated double diaphragm volumetric pumps, ATEX – IECEx certified, constructed in polypropylene or PVDF in the plastic version or in aluminium or AISI 316 L for the metal versions. BOXER pumps are ideal for pumping liquids with high apparent viscosity, even if containing suspended solids.
The vast range of materials available for the parts in contact with the fluid, such as pump casings and manifolds, diaphragms, balls, ball seats and o-rings, makes them compatible with any type of fluid present on the market.
They can be used in numerous applications such as the following industries: chemical, graphic, paint, galvanic, ceramic, naval, textile, leather, mechanical, oil and many more.
The vast range of materials available for the parts in contact with the fluid, such as pump casings and manifolds, diaphragms, balls, ball seats and o-rings, makes them compatible with any type of fluid present on the market.
They can be used in numerous applications such as the following industries: chemical, graphic, paint, galvanic, ceramic, naval, textile, leather, mechanical, oil and many more.
Feature
- Product designed and constructed in Italy- PATENTED stall-prevention pneumatic circuit
- Operates with non-lubricated air
- Self-priming
- Dry operation
- ATEX certification for ZONE 1 - ZONE 2
- IECEx certification
- Adjustable operating speed
- Extremely versatile
- Suitable for pumping liquids with high viscosity and demanding applications
- Possibility of pumping fluids containing suspended solids
- Possibility of suspended installation
- Manifolds can be supplied with stainless steel reinforcement rings for pumps in PP – PP+CF – PVDF
- Nozzles available with clamp connections and DIN 11851 (only pumps in AISI 316)
- LONG LIFE profile diaphragms (available in different elastomers) for greater resistance and longer life
- Suitable for continuous use
Use
Main Application Sector: Automotive, Production and Storage of Biodiesel, Water and Sludge Treatment, Chemical Industry, Graphic Industry, Ceramic, Stone, Marble, Glass and Mining Industry, Paint Industry, Oil & Gas, Gold Processing Industry, Textile and Leather Industry, Packing Glue, Paper and Paper Mills, Mechanical and Metallurgic Industry, Galvanic and Electronic IndustryKetentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan